Cole-Parmer® MSS-400 Professional Trinocular Stereozoom Microscopes

Observe your specimen with the highest precision in three dimensional imaging
  • 0.65x to 5.5x zoom objective with magnification from 6.5x to 55x
  • Field view of 35 mm to 4.2 mm with a working distance of 110 mm
  • Trinocular heads are with 45° inclined tubes
  • Available with and without LED lighting
  • Choose a stand that works best for your needs.
Cole-Parmer professional stereozoom microscopes are perfect for analyzing all types of material surfaces and for preparing biological samples. The trinocular stereozoom microscopes are available with a large selection of stands. The interpupillary distance is adjustable between 54 and 75 mm and both eyepieces have ±5 diopter adjustments.
The stands of the 78904-48, 78904-51, 78904-63 and 78904-60 models are equipped with transmitted and incident 3 W LED illumination. The incident illumination of the 78904-63 model features two flexible gooseneck arms whereas the transmitted illumination of the 78904-60 model is used in combination with a rotating mirror. The illuminators can be used simultaneously, and their brightness can be adjusted using (E) and (M) wheels.
$2,821.54 - $3,602.44CAD / Each

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Illuminator(s) Maximum Magnification Stand Type
Availability Pricing
COMPARE
Incident (3 W LED); transmitted (3 W LED) 6.5 to 55x Rack and pinion
$2,821.54CAD / Each
COMPARE
Incident (3 W LED); transmitted (3 W LED) 6.5 to 55x Pillar
$2,828.91CAD / Each
COMPARE
Incident (3 W LED); transmitted (3 W LED) 6.5 to 55x Double-arm boom stand
$3,491.93CAD / Each
COMPARE
Incident (3 W LED); transmitted (3 W LED) 6.5 to 55x Single-arm universal stand
$3,344.60CAD / Each
COMPARE
Incident (3 W LED); transmitted (3 W LED) with rotating mirror 6.5 to 55x Pillar
Call For Price
COMPARE
Incident on dual flexible arms (3 W LED); transmitted (3 W LED) 6.5 to 55x Pillar
$3,602.44CAD / Each
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat