Cole-Parmer® MSU-400 Compound Microscopes

Height adjustable eyepieces and low stage controls provide comfort while minimizing fatigue
  • Smooth-operating, reversed ball-bearing quintuple nosepiece for effortless objective changes
  • Rackless integrated X-Y mechanical stage
  • Equipped with a Siedentopf type head with 30° incline for comfort
  • ±5 diopter adjustment on left eyepiece
  • Integrated carrying grip for easy portability
Compact size yet well-equipped microscopes are ideal for use in life sciences, schools, and small and mid-size laboratories. Multi-layer coatings on the objectives allows uses in the most demanding applications. Exceptional spherical aberration correction ensures the perfect centering of the objectives. Easily focus on your sample using double coaxial low-positioned coarse and fine adjustments with 180° graduations. The coarse adjustment is equipped with friction control. Adjustable rack stop prevents damage to sample and objectives.

All models feature a scratch-resistant stage with integrated X-Y rackless mechanical stage, Vernier scale, and soft-close removable specimen holder. The rackless stage with no protruding parts allows for smooth movements.

Safely transport the microscopes using the integrated carrying handles. Store excess cable in the back of the microscope during use and stow away cable during transport and storage. The anti-theft slot lets you secure the microscope in place.
$1,908.04 - $10,431.60CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Head Configuration Objectives Description
Availability Pricing
COMPARE
Binocular 4x/10x/S40x/S100x*, E-Plan IOS Compound Binocular Microscope, 4/10/40/100x, Brightfield Semi-Plan; 100-240 VAC
$1,908.04CAD / Each
COMPARE
Trinocular 4x/10x/S40x/S100x*, E-Plan IOS Compound Trinocular Microscope, 4/10/40/100x, Brightfield Semi-Plan; 100-240 VAC
$1,989.08CAD / Each
COMPARE
Trinocular 4x/10x/S40x/S100x*, Plan IOS Compound Trinocular Microscope, 4/10/40/100x, Brightfield Plan; 100-240 VAC
$2,423.73CAD / Each
COMPARE
Trinocular 10x/20x/S40x/S100x*, Plan Phase IOS Compound Trinocular Microscope, 10/20/40/100x, Phase Contrast Plan; 100-240 VAC
$3,654.01CAD / Each
COMPARE
Trinocular 4x/10x/S40x/S100x*, Plan Fluarex IOS Compound Trinocular Microscope, 4/10/40/100x, Fluorescense-LED Plan; 100-240 VAC
$10,431.60CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat