Cole-Parmer MSS-400 Professional Trinocular Stereozoom Microscope, Rack and Pinion Stand; 100-240 VAC

Representative image only.

Cole-Parmer MSS-400 Professional Trinocular Stereozoom Microscope, Rack and Pinion Stand; 100-240 VAC

Cole-Parmer | Item: 7890448

Observe your specimen with the highest precision in three dimensional imaging

$2,821.54CAD / Each

$2,821.54CAD / Each

Buy It Together

Current Item

Cole-Parmer MSS-400 Professional Trinocular Stereozoom Microscope, Rack and Pinion Stand; 100-240 VAC
Cole-Parmer MSS-400 Professional Trinocular Stereozoom Microscope, Rack and Pinion Stand; 100-240 VAC
7890448

$2,821.54CAD / Each
+ +
Microscope Camera Adapter for Nikon SLR/DSLR, 2X
7890500

$247.53CAD / Each
+ =
Total Price 5528.16 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Microscope, dust cover, opaque stage plate, white/black stage plate, two object clamps, and power cord.

Key Features

  • 0.65x to 5.5x zoom objective with magnification from 6.5x to 55x
  • Field view of 35 mm to 4.2 mm with a working distance of 110 mm
  • Trinocular heads are with 45° inclined tubes
  • Available with and without LED lighting
  • Choose a stand that works best for your needs.
  • Binocular head
  • Ergonomical rack and pinion stand with maximum object height of 58 mm
  • 5 year warranty

More About this Item

Cole-Parmer professional stereozoom microscopes are perfect for analyzing all types of material surfaces and for preparing biological samples. The trinocular stereozoom microscopes are available with a large selection of stands. The interpupillary distance is adjustable between 54 and 75 mm and both eyepieces have ±5 diopter adjustments.
The stands of the 78904-48, 78904-51, 78904-63 and 78904-60 models are equipped with transmitted and incident 3 W LED illumination. The incident illumination of the 78904-63 model features two flexible gooseneck arms whereas the transmitted illumination of the 78904-60 model is used in combination with a rotating mirror. The illuminators can be used simultaneously, and their brightness can be adjusted using (E) and (M) wheels.

Both illumination intensities can be adjusted separately

5 Year WarrantyConformite Europeenne
Specifications
  • Magnification0.65 to 5.5x
  • Maximum Magnification6.5 to 55x
  • Head ConfigurationTrinocular
  • Working Distance110 mm
  • Interpupillary DistanceAdjustable between 54 and 75 mm
  • EyepiecesHWF 10x/23
  • Field of View35 to 4.2 mm
  • Stage Dimensions180 x 155 mm
  • Illuminator(s)Incident (3 W LED); transmitted (3 W LED)
  • Stand TypeRack and pinion
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionProfessional Trinocular Stereozoom Microscope, Rack and Pinion Stand; 100-240 VAC
  • Warranty5 Years
Reviews
Q&A