Cole-Parmer MSU-400 Compound Binocular Microscope, 4/10/40/100x, Brightfield Semi-Plan; 100-240 VAC

Representative image only.

Cole-Parmer MSU-400 Compound Binocular Microscope, 4/10/40/100x, Brightfield Semi-Plan; 100-240 VAC

Cole-Parmer | Item: 7890402

Height adjustable eyepieces and low stage controls provide comfort while minimizing fatigue

$1,908.04CAD / Each

$1,908.04CAD / Each

Buy It Together

Current Item

Cole-Parmer MSU-400 Compound Binocular Microscope, 4/10/40/100x, Brightfield Semi-Plan; 100-240 VAC
Cole-Parmer MSU-400 Compound Binocular Microscope, 4/10/40/100x, Brightfield Semi-Plan; 100-240 VAC
7890402

$1,908.04CAD / Each
+ + + +
Microscope Camera Adapter for Nikon SLR/DSLR, 2X
7890500

$247.53CAD / Each
=
Total Price 7512.81 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Dust cover, white filter, 5 mL immersion oil, spare fuse, and power cord.

Key Features

  • Smooth-operating, reversed ball-bearing quintuple nosepiece for effortless objective changes
  • Rackless integrated X-Y mechanical stage
  • Equipped with a Siedentopf type head with 30° incline for comfort
  • ±5 diopter adjustment on left eyepiece
  • Integrated carrying grip for easy portability
  • High wide field 10x/20 mm secured eyepieces
  • 360° rotatable head 23.2 mm diameter tubes
  • 3 W Kohler NeoLED adjustable transmitted illumination system
  • E-Plan IOS
  • 5 year warranty

More About this Item

Compact size yet well-equipped microscopes are ideal for use in life sciences, schools, and small and mid-size laboratories. Multi-layer coatings on the objectives allows uses in the most demanding applications. Exceptional spherical aberration correction ensures the perfect centering of the objectives. Easily focus on your sample using double coaxial low-positioned coarse and fine adjustments with 180° graduations. The coarse adjustment is equipped with friction control. Adjustable rack stop prevents damage to sample and objectives.

All models feature a scratch-resistant stage with integrated X-Y rackless mechanical stage, Vernier scale, and soft-close removable specimen holder. The rackless stage with no protruding parts allows for smooth movements.

Safely transport the microscopes using the integrated carrying handles. Store excess cable in the back of the microscope during use and stow away cable during transport and storage. The anti-theft slot lets you secure the microscope in place.

Microscopes feature a unique rotating head allowing both tubes in a high (431 mm) and low (377 mm) positions. Precise adjustment—1.11 µm, 200 µm per rotation—with total travel range of approximately 19 mm makes it easy to focus on the sample. The adjustable Kohler NeoLED illumination system offers highest possible contrast and the maximum achievable resolving power. By eliminating all interferences from dust on lenses and the side glare of the light source, it generates a uniform illumination of the sample.

*All S40x and S100x oil immersion objectives are spring loaded. All optics are anti-fungus treated and anti-reflection coated for maximum light throughput.

5 Year WarrantyConformite Europeenne
Specifications
  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationBinocular
  • Objectives4x/10x/S40x/S100x*, E-Plan IOS
  • Eyepiece Diameter (mm)23.2
  • Eyepiece Magnification10x
  • Interpupillary Distance48 to 76 mm
  • Stage Dimensions152/197 x 131 mm stage with integrated 75 x 36 mm X-Y rackless mechanical stage
  • Illuminator(s)3 W Kohler NeoLED
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionCompound Binocular Microscope, 4/10/40/100x, Brightfield Semi-Plan; 100-240 VAC
  • Warranty5 Years
Reviews
Q&A