Cole-Parmer 1.050/1.220 Specific Gravity Shatterproof Plastic Hydrometer

Representative image only.

Cole-Parmer 1.050/1.220 Specific Gravity Shatterproof Plastic Hydrometer

Cole-Parmer | Item: 0829840

$209.22CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$209.22CAD / Each
Product Description

Key Features

  • 5 year warranty

More About this Item

These durable polycarbonate hydrometers won't break when dropped—perfect for industrial or laboratory use.

The temperature standard for these hydrometers is 60°F (15°C). All hydrometers are individually serialized, feature metal ballast with wax epoxy and include multi-language statement of accuracy supplied by the vendor.

Note: Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.

Equivalent to H-B Instrument 618000200.

5 Year Warranty
Specifications
  • Hydrometer FormPlain
  • Length (")12
  • Liquids Heavier Than WaterYes
  • Specific Gravity Range (Min) (%)1.05
  • Specific Gravity Range (Max) (%)1.22
  • Division0.002
  • Accuracy±0.002
  • Length (mm)300
  • Description 1.050/1.220 Specific Gravity Shatterproof Plastic Hydrometer
  • Warranty5 years
Reviews
Q&A