Cole-Parmer Precision 0.940/1.010 Specific Gravity Hydrometer

Representative image only.

Cole-Parmer Precision 0.940/1.010 Specific Gravity Hydrometer

Cole-Parmer | Item: 0829863

$84.57CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$84.57CAD / Each

Buy It Together

Current Item

Cole-Parmer Precision 0.940/1.010 Specific Gravity Hydrometer
Cole-Parmer Precision 0.940/1.010 Specific Gravity Hydrometer
0829863

$84.57CAD / Each
+ + + =
Total Price 631.56 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory. Individually packaged with a multi-language Statement of Accuracy.

Equivalent to H-B Instrument 618010600

5 Year Warranty
Specifications
  • Hydrometer FormPlain
  • Length (")12 51/64
  • Liquids Lighter Than WaterYes
  • Specific Gravity Range (Min) (%)0.94
  • Specific Gravity Range (Max) (%)1.01
  • Division0.0005
  • Accuracy±0.001
  • Length (mm)325
  • Description Precision 0.940/1.010 Specific Gravity Hydrometer
  • Warranty5 years
Reviews
Q&A