Cole-Parmer 0/35 Degree Baume Hydrometer

Representative image only.

Cole-Parmer 0/35 Degree Baume Hydrometer

Cole-Parmer | Item: 0829957

$68.81CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$68.81CAD / Each

Buy It Together

Current Item

Cole-Parmer 0/35 Degree Baume Hydrometer
Cole-Parmer 0/35 Degree Baume Hydrometer
0829957

$68.81CAD / Each
+ + + =
Total Price 820.24 ADD 4 ITEMS TO CART
Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

For liquids heavier than water, each hydrometer is calibrated in our triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618040700

5 Year Warranty
Specifications
  • Length (")12
  • Hydrometer FormPlain
  • Baume Range (Max) (° C)35
  • Baume Range (Min) (° C)0
  • Division0.5°
  • Accuracy±0.5°
  • Length (mm)300
  • Description 0/35 Degree Baume Hydrometer
  • Warranty5 years
Reviews
Q&A