TSI EBT730 () Digital Micromanometer

Representative image only.

TSI EBT730 () Digital Micromanometer

TSI | Mfr: EBT730| Item: 0594949

Multiple measurement tools in one package

$3,897.12CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,897.12CAD / Each

Buy It Together

Current Item

TSI EBT730 () Digital Micromanometer
TSI EBT730 () Digital Micromanometer
0594949

$3,897.12CAD / Each
+ +
TSI G200D Low Flow Balometer Capture Hood, 2 ft X 2 ft
1055022

$3,477.20CAD / Each
+ =
Total Price 8794.30 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

micromanometer, 18" (46 cm) L pitot probe, two static pressure probes, 16-ft (4.8-m) neoprene tubing, downloading software, USB interface cable, carrying case, four AA rechargeable NiMH batteries, battery charger/AC adapter, and calibration document supplied by the manufacturer.

Key Features

  • Detachable—can also function as a stand-alone meter
  • Auto-zeroing pressure sensor saves time
  • Automatic density correction increases reading accuracy
  • Up to 5 simultaneous measurements on large, backlit graphic display
  • Intuitive menu structure for easy setup and operation
  • Bluetooth® bidirectional communication for transferring data or remote polling
  • 2 year warranty

More About this Item

The Alnor® EBT731 Balometer® capture hood and Alnor EBT730 micromanometer are modular air balancing tools engineered to meet your most demanding HVAC testing, adjusting, balancing, and commissioning requirements — perfect for setting up and testing fume hoods, too!

The EBT730 is a versatile, simple-to-use digital micromanometer that accurately measures and displays airflow, velocity, and pressure to help you meet industry standards. In addition, the micromanometer is detachable and functions as a stand-alone meter! Combine it with optional probes for increased flexibility in multiple measurement applications.

What’s included: micromanometer, 18" (46 cm) L pitot probe, two static pressure probes, 16-ft (4.8-m) neoprene tubing, downloading software, USB interface cable, carrying case, four AA rechargeable NiMH batteries, battery charger/AC adapter, and calibration document supplied by the manufacturer.

Conformite EuropeenneNIST Traceable CalibrationTwo year warranty
Specifications
  • Max Air Velocity (ft/min)15000
  • Min Air Velocity (ft/min)25
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Max Air Volume (CFM)2500
  • Min Air Volume (CFM)25
  • Volume Resolution1 CFM (1 m³/h)
  • Number Of Temperature Channels1
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Temperature Accuracy±0.5°F (0.3°C) between 32 to 160°F (0 to 71°C); ±2.0°F (1.2°C) outside of that range
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)95
  • Min RH (%)0
  • RH Resolution0.10% RH
  • RH Accuracy±3%
  • Min Dew Point (° F)5
  • Max Dew Point (° F)120
  • Min Dew Point (° C)-15
  • Max Dew Point (° C)49
  • Min Wet Bulb Temperature (° F)40
  • Max Wet Bulb Temperature (° F)140
  • Min Wet Bulb Temperature (° C)4
  • Max Wet Bulb Temperature (° C)60
  • Barometric Pressure Resolution0.00001" H₂O (0.001 mm of Hg),
  • Data LoggingYes
  • Data Storage (samples)26500
  • Width (in)4 1/2
  • Height (in)2 1/4
  • Length (in)7 1/2
  • Battery4 rechargeable AA NiMH (included)
  • DescriptionTSI () Digital Micromanometer
  • Warranty2 year
Reviews
Q&A