TSI G200D Low Flow Balometer Capture Hood, 2 ft X 2 ft

Representative image only.

TSI G200D Low Flow Balometer Capture Hood, 2 ft X 2 ft

TSI | Mfr: 6200D| Item: 1055022

Analog bar graph monitors air trends simultaneously with a digital display

$3,477.20CAD / Each

for an additional
$1,134.51CAD / Each
for an additional
$1,010.75CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,477.20CAD / Each

Buy It Together

Current Item

TSI G200D Low Flow Balometer Capture Hood, 2 ft X 2 ft
TSI G200D Low Flow Balometer Capture Hood, 2 ft X 2 ft
1055022

$3,477.20CAD / Each
+
TSI EBT730 () Digital Micromanometer
0594949

$3,897.12CAD / Each
+
InnoCal NIST-Traceable Calibration; Balometer
1710102

$1,010.75CAD / Each
=
Total Price 8385.07 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for light commercial ventilation measurements
  • 1 year warranty

More About this Item

This digital balometer features a 24” x 24” hood opening to fit over standard-sized grilles and diffusers located on ceilings, walls or floors. The hood channels airflow through the base to directly measure air volume (CFM). Weighing less than six pounds, the balometer allows for single operator use and access into tight spaces.
Fast response LCD features an analog bar graph for monitoring airflow changes and displays digital readout. Measure air volume with or without hood connected to the balometer.
What’s included: NIST-traceable calibration certificate, and four C batteries.

Conformite Europeenne1 Year WarrantyNIST Traceable Calibration
Specifications
  • Max Air Volume (CFM)500
  • Min Air Volume (CFM)10
  • Volume Resolution1 CFM (1 m³/h, 4 L/s)
  • Volume Accuracy±3% + (5 CFM or 8.5 m³/h)
  • Data LoggingNo
  • Width (in)24
  • Height (in)34 1/2
  • Length (in)24
  • DescriptionLow Flow Balometer Capture Hood, 2 ft X 2 ft
  • Warranty1 year
Reviews
Q&A