InnoCal A2LA ISO17025 Accredited Calibration; Pressure/Vacuum Gauge, Accuracy ≤1%

Representative image only.

InnoCal A2LA ISO17025 Accredited Calibration; Pressure/Vacuum Gauge, Accuracy ≤1%

InnoCal | Item: 1750028

$393.03CAD / Each

$393.03CAD / Each

Buy It Together

Current Item

InnoCal A2LA ISO17025 Accredited Calibration; Pressure/Vacuum Gauge, Accuracy ≤1%
InnoCal A2LA ISO17025 Accredited Calibration; Pressure/Vacuum Gauge, Accuracy ≤1%
1750028

$393.03CAD / Each
+
Traceable Digital Manometer; ±5 psi
9876697

$478.12CAD / Each
+ +
Traceable Digital Barometer
6800049

$334.09CAD / Each
+ +
Industrial Pressure Gauge, 30" to 0" Hg
6808044

$268.16CAD / Each
=
Total Price 2495.93 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST
  • A2LA Accredited Calibration. View our scope of accreditation
  • Calibration service for a pressure/vacuum gauge
  • Accuracy equals 1%

More About this Item

If your experiment or process relies on pressure and vacuum measurements, make sure these instruments remain precise through regular calibrations. InnoCal® performs NIST-traceable pressure calibrations on absolute, gauge, and vacuum measuring instruments from:


  • Gauge, Absolute and Differential Pressure from 0 to 20,000 psig  (1.38 mPa)

  • Vacuum from 0 to 29.2 in. Hg (986 mBar)

  • Barometric pressure from 700 to 1100 mBar


We can calibrate all styles of pressure and vacuum equipment including analog/dial gauges, digital gauges, transducers and transmitters, pressure calibrators, manometers, barometers, deadweight testers, and pressure comparators.

InnoCal services all major brands of pressure equipment including Ashcroft®, WIKA®, Crystal Engineering, Fluke®, Druck, GE Sensing, Cole-Parmer®, Extech®, 3D Instruments, and many more!
To meet your calibration needs:

  • All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu’s), and test uncertainty ratios (TUR’s) at no additional cost!

  • This NIST-traceable calibration allows you to confirm that the specific asset you purchase meets the manufacturer’s published specification

  • EPA, USDA, ISO, and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications, FDA compliant

  • Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays


All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A.

InnoCal is accredited to ISO/IEC 17025 by the American Association for Laboratory Accreditation (A2LA) under certificate number 1746.01. This accreditation is your assurance that the calibration is performed in a qualified, controlled laboratory.

Specifications
  • Calibration TypeA2LA ISO17025 Accredited Pressure
  • System Calibration (Instrument and Probe)Yes
  • Number Of Calibration Test Points5 Points Ascending and 5 Points Descending
  • Calibration Test PointsAcross the range of the instrument
  • Calibration Test Range-14.7 to 20,000 psi
  • DescriptionA2LA ISO17025 Accredited Calibration; Pressure/Vacuum Gauge, Accuracy ≤1%
Reviews
Q&A