TSI Alnor 634634001 18" Pitot Static Tube

Representative image only.

TSI Alnor 634634001 18" Pitot Static Tube

TSI | Mfr: 634634001| Item: 1030242

Optimize performance of your air velocity meters

$318.62CAD / Each

$318.62CAD / Each
Product Description

Key Features

  • Pitot probe with 5/16" (8mm) diameter and 18" length

More About this Item

Parts and accessories to meet your application needs.

Compatible with TSI manometers and airflow meters. Meter sold separately.

Specifications
  • Probe length (in)18
  • Probe Diameter (in)5/16
  • Description18" Pitot Static Tube
Reviews
Q&A