TSI 800187 Air Velocity Probe; 18" (46 cm)

Representative image only.

TSI 800187 Air Velocity Probe; 18" (46 cm)

TSI | Mfr: 800187| Item: 0594944

Optimize performance of your air velocity meters

$1,280.38CAD / Each

$1,280.38CAD / Each
Product Description

Key Features

  • Straight probe that is 18" long and has a 5/16" dimeter
  • Ideal for single-point air volume/velocity measurement
  • Air velocity range of 25 to 5000 ft/min (0.125 to 25 m/s)
  • 2 year warranty

More About this Item

Parts and accessories to meet your application needs.

This 18 in. (46 cm) straight probe can be used to perform duct traverse work and to measure face velocity measurements in applications such as chemical fume hoods, HEPA filters, or other laminar flow devices. This is ideal for small diameter duct work. This air velocity probe is compatible with TSI models EBT720, EBT721 and AccuBalance® 8375.

Two year warranty
Specifications
  • Max Air Velocity (ft/min)5000
  • Min Air Velocity (ft/min)25
  • Probe length (in)18
  • Probe Diameter (in)5/16
  • DescriptionAir Velocity Probe; 18" (46 cm)
Reviews
Q&A