Traceable Thermohygrometer with Alarm; Ambient Sensor

Representative image only.

Traceable Thermohygrometer with Alarm; Ambient Sensor

Traceable | Mfr: 4155TR| Item: 9876848

Simultaneously view minimum, maximum, and current temperature or humidity readings

$135.40CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$135.40CAD / Each
Product Description

Includes

Traceable® Certificate, wall mount, bench stand, and battery.

Key Features

  • Audible alarm sounds when measurements go outside preset conditions
  • °C/°F selectable
  • Integrated sensor measures ambient temperature and humidity readings
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

These thermohygrometers with alarm are perfect for monitoring critical environments during the day, overnight, and weekends. Alarms sound when humidity or temperature conditions rise above or fall below programmed set points. The unit will continue to alarm until acknowledged on the device, even if the alarming parameter returns to within range. View the minimum, maximum, and current humidity or temperature readings on the large-digit, triple display; switch between measured values with the press of a button.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Min RH Range (%)5
  • Max RH Range (%)95
  • RH Accuracy±3% RH (25 to 75% RH); otherwise ±5% RH
  • RH Resolution (%)0.1% RH
  • Temperature Resolution0.1°
  • Temperature Probe TypeAmbient (internal)
  • Min Probe Temperature (DegreeF)32
  • Min Probe Temperature (DegreeC)0
  • Max Probe Temperature (DegreeF)140
  • Max Probe Temperature (DegreeC)60
  • Probe Temperature Accuracy±0.5°C
  • Wet BulbNo
  • Display TypeTriple-line LCD
  • Mounting TypeWall mount
  • AlarmAudible; four independent high and low RH and temp set points
  • OutputNone
  • Data LoggingNo
  • Memory CapacityMin/Max
  • CertificationsNIST-traceable
  • Battery1 AAA (included)
  • Height (in)4 1/4
  • Width (in)2 3/4
  • Length (in)3/4
  • DescriptionThermohygrometer with Alarm; Ambient Sensor
  • Warranty1 year
Reviews
Q&A