Extech RH200W Multichannel Wireless Thermohygrometer

Representative image only.

Extech RH200W Multichannel Wireless Thermohygrometer

Extech | Mfr: RH200W| Item: 3550005

Monitor up to eight remote locations from a single base station

$135.55CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$135.55CAD / Each

Buy It Together

Current Item

Extech RH200W Multichannel Wireless Thermohygrometer
Extech RH200W Multichannel Wireless Thermohygrometer
3550005

$135.55CAD / Each
+ +
Traceable Digital Thermohygrometer
9876684

$129.36CAD / Each
+ + + +
Traceable Thermohygrometer
2025011

$336.67CAD / Each
=
Total Price 1335.77 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Base station with four AA batteries and one remote transmitter with two AA batteries.

Key Features

  • Easy-to-read LCD with 1.3” (33 mm) oversized digits
  • Trend arrows indicate changes in temperature/humidity readings
  • Records Min/Max readings for each measurement session
  • Easily switch from Fahrenheit to Celsius
  • FCC approved to operate at 433 MHz
  • 1 year warranty

More About this Item

This multichannel wireless thermohygrometer allows you to simultaneously view indoor temperature and humidity readings—locally and wirelessly from up to 8 remote transmitters located as far away as 98 ft (30 m). The base station features a large LCD with automatic night light, making it easy to view readings in either the auto-cycle or manual mode. Indoor comfort icons offer quick notification if conditions are too cold, too hot/humid, or just right. Trend arrows indicate rising, steady, or falling readings. If temperatures fall below 37.4°F (3°C), a snow icon warning appears on the base station display. The thermohygrometer is ideal for multiroom environmental monitoring and comes with one wireless remote transmitter (additional transmitters sold separately).

1 Year WarrantyConformite Europeenne
Specifications
  • Min RH Range (%)1
  • Max RH Range (%)99
  • RH Accuracy±5%
  • RH Resolution (%)1
  • Min Temperature (° F)23
  • Min Temperature (° C)-5
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (1°C)
  • Temperature Resolution0.1°F/°C
  • Display TypeLCD
  • Mounting TypeWall
  • OutputNone
  • Data LoggingNo
  • Memory CapacityMin/Max
  • Battery4 AA for base station & 2 AA for transmitter (included)
  • Height (in)4 3/8
  • Width (in)5 1/8
  • Depth (in)1 1/8
  • DescriptionMulti-Channel Wireless Thermohygrometer
  • Warranty1 year
Reviews
Q&A