Traceable Monitoring Hygrometer with A2LA Accreditation

Representative image only.

Traceable Monitoring Hygrometer with A2LA Accreditation

Traceable | Mfr: 4040TR| Item: 9008006

Simultaneously displays time-of-day, humidity and temperature

$101.66CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$101.66CAD / Each

Buy It Together

Current Item

Traceable Monitoring Hygrometer with A2LA Accreditation
Traceable Monitoring Hygrometer with A2LA Accreditation
9008006

$101.66CAD / Each
+
Traceable Humidity Card with Calibration; 6/PK
0331306

$122.59CAD / Pkg of 6
+ + +
Traceable Three Channel Alarm Timer
9441110

$106.82CAD / Each
+ + + + + =
Total Price 1791.94 ADD 10 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, built-in stand, wall mount, and battery.

Key Features

  • Recall the highest and lowest temperature and humidity readings at the touch of a button
  • Display time in 12-hour or 24-hour military time format
  • Ensure high-level regulatory/QA compliance with A2LA accreditation
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

This calibrated hygrometer provides precision environmental monitoring in laboratories, cleanrooms, warehouses, medical storage facilities, and food production environments. Designed for durability and ease of use, the hygrometer features a large digital display showing the temperature, humidity, and time, making it easy to view the measurements at a glance. Its compact, battery-operated design allows for flexible placement, whether wall-mounted or used as a portable device.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Min RH Range (%)20
  • Max RH Range (%)90
  • RH Accuracy±5% from 40 to 70%; ±8% otherwise
  • RH Resolution (%)1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1°C from 0 to 40°C
  • Temperature Resolution0.1°
  • Display TypeMultiline LCD, 5/8"H digits
  • CertificationsA2LA-Accredited
  • Battery1 AAA (included)
  • Height (in)4 1/4
  • Width (in)2 1/4
  • Depth (in)1/2
  • DescriptionA2LA-Accredited NIST Calibrated Monitoring Hygrometer
  • Warranty1 year
Reviews
Q&A