Traceable Humidity Card with Calibration; 6/Pk

Representative image only.

Traceable Humidity Card with Calibration; 6/Pk

Traceable | Mfr: 4192TR| Item: 0331306

Card indicates both the current humidity and the maximum humidity attained!

$122.59CAD / Pkg of 6

$122.59CAD / Pkg of 6

Buy It Together

Current Item

Traceable Humidity Card with Calibration; 6/PK
Traceable Humidity Card with Calibration; 6/PK
0331306

$122.59CAD / Pkg of 6
+
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
=
Total Price 213.79 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 50 to 90% RH irreversible maximum humidity
  • Reversible current humidity from 0 to 100% RH
  • 1 year warranty

More About this Item

Easy-to-read card is ideal for use with bottles, chemicals, plastic bags, electronics, dessicators, and storage containers. Maximum range (highest humidity attained when exposed for 24 hours or more) is 50 to 90% RH—orange dot indicator changes to yellow in increments of 10% RH. Maximum memory range is readable to an accuracy of ±5% RH at 24°C (75°F).

Reversible current humidity (0 to 100% RH) changes color from blue to bright pink in increments of 10% RH; accuracy of ±2.5% RH at 24°C (75°F). Each card arrives individually sealed in a clear moisture-barrier bag with desiccant to keep the card dry and provide for an extended shelf life.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±5% RH
  • RH Resolution (%)10
  • Min Temperature (° F)60
  • Min Temperature (° C)15.5
  • Max Temperature (° F)90
  • Max Temperature (° C)32.2
  • Height (in)4
  • Width (in)4
  • DescriptionHumidity Card with Calibration; 6/Pk
  • Warranty1 year
Reviews
Q&A