PendoTech Single-Use Pressure Sensor, Sterile, Polycarbonate, Luer Inlet/Outlet

Representative image only.

PendoTech Single-Use Pressure Sensor, Sterile, Polycarbonate, Luer Inlet/Outlet

PendoTech | Mfr: 30961417| Item: 5990027

Accurate, reliable, and cost-effective pressure monitoring for bioprocessing

$131.57CAD / Each

$131.57CAD / Each

Buy It Together

Current Item

PendoTech Single-Use Pressure Sensor, Sterile, Polycarbonate, Luer Inlet/Outlet
PendoTech Single-Use Pressure Sensor, Sterile, Polycarbonate, Luer Inlet/Outlet
5990027

$131.57CAD / Each
+ + + + +
PendoTech PressureMAT® DPG Handheld Pressure Monitor
5990009

$2,379.52CAD / Each
+
Cole-Parmer Sanitary Pinch Clamp, Nylon; 1/Ea
5011914

$108.74CAD / Each
+ + =
Total Price 16913.55 ADD 9 ITEMS TO CART
Product Description

Key Features

  • Wide compatibility with hose-barb, sanitary flange, and luer fittings
  • Highly accurate across a broad pressure range (-11.5 to 75 psi)
  • Unobstructed fluid path minimizes hold-up volume and dead legs
  • Pre-tested for critical quality attributes and USP Class VI compliant
  • Compatible with gamma and x-ray irradiation for sterilization

More About this Item

PendoTECH® Single-Use Pressure Sensors™ provide precise monitoring of gas and liquid pressure in critical bioprocessing applications such as filtration, chromatography, and bioreactor operations. Designed with MEMS-HAP™ high-accuracy sensor chips, they deliver reliable, real-time pressure readings while eliminating contamination risks. Available in multiple connection types, these sensors feature a seamless fluid path and are 100% quality tested to ensure peak performance. They integrate easily with PendoTECH PressureMAT® monitors, offering a cost-effective, single-use alternative for pressure measurement in regulated environments.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • AccuracySingle-Use Pressure Sensor, Sterile, Polycarbonate, Luer Inlet/Outlet
  • Min Pressure (PSI)-11.5
  • Max Pressure (PSI)75
  • Wetted MaterialsPolycarbonate
  • Process ConnectionLuer
  • Electrical ConnectionsInput/Output Impedance: 270 to 400 Ohms, Excitation Voltage: 2.5 to 10 VDC, Sensor Output: 0.2584 mV/Volt/psi
  • Enclosure RatingIP67 when connected to reusable cable
  • Media CompatibilityAll materials in contact with fluid path meet USP Class VI
  • DescriptionSingle-Use Pressure Sensor, Sterile, Polycarbonate, Luer Inlet/Outlet
Reviews
Q&A