PendoTech PressureMAT® DPG Handheld Pressure Monitor

Representative image only.

PendoTech PressureMAT® DPG Handheld Pressure Monitor

PendoTech | Mfr: PMAT-DPG| Item: 5990009

Handheld, battery-powered precision for single-use pressure sensors

$2,379.52CAD / Each

$2,379.52CAD / Each

Buy It Together

Current Item

PendoTech PressureMAT® DPG Handheld Pressure Monitor
PendoTech PressureMAT® DPG Handheld Pressure Monitor
5990009

$2,379.52CAD / Each
+ + + + =
Total Price 3016.98 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

12 ft reusable cable.

Key Features

  • Seamless integration with PendoTECH Single-Use Pressure Sensors™
  • No calibration required - reads standardized sensor output directly
  • Compact and battery-operated for convenient, on-the-go pressure monitoring
  • Minimum/maximum pressure display with one-touch tare function
  • Comes with a 12-ft reusable cable for flexible operation
  • 2 year warranty

More About this Item

The PendoTECH® PressureMAT® DPG is a handheld digital pressure gauge designed to provide precise, real-time readings from PendoTECH Single-Use Pressure Sensors™. Engineered for ease of use, it operates on a 9V battery with an auto shut-off feature to extend power life. The one-touch tare function allows for quick zeroing to atmospheric pressure, while the min/max display buttons provide instant access to pressure range data. Built for bioprocess applications, the PressureMAT® DPG ensures accurate and reliable pressure measurement without the need for calibration.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Accuracy±2% of reading from 0 to 6 psi, ±3% of reading from 6 to 30 psi
  • Min Pressure (PSI)-11.5
  • Max Pressure (PSI)75
  • DisplayDigital
  • Battery Type9V
  • Battery Life14 hours
  • ResolutionX.XX psi with updates >2X per second
  • Power SourceBattery
  • DescriptionHandheld Pressure Monitor
  • Warranty2 years
Reviews
Q&A