PendoTECH® Pressure Sensor Fittings and Accessories

Seamless integration for Single-Use Pressure Sensors™
  • Universal compatibility with PendoTECH® Single-Use Pressure Sensors™
  • Polycarbonate straight connectors with luer ports for secure, adaptable tubing connections
  • 12-ft cable adapter for connection to PendoTECH® sensors or other devices
Optimize your PendoTECH® Single-Use Pressure Sensor™ setup with precision-engineered fittings and accessories. Our polycarbonate straight connectors - available in 1/4”, 3/8”, and 1/2” sizes - feature integrated luer ports for seamless tubing adaptation and fluid transfer in bioprocess applications. Additionally, the 12-ft cable adapter enables direct sensor connectivity to third-party transmitters, control systems, and custom circuits. Engineered with high-quality shielding, insulation, and flexible design, this adapter ensures reliable data transmission in critical processing environments.
$10.17 - $259.32CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
PendoTech Cable Adaptor with D15 for Single Use Pressure Sensor for PMAT, 12' (4 m) 2121410 Mfr # PMAT-650-298
COMPARE
Cable Adaptor with D15 for Single Use Pressure Sensor for PMAT, 12' (4 m)
$259.32CAD / Each
PendoTech 1/4" x 1/4" Polycarbonate Straight Connector with Luer Port 5990001 Mfr # PDKT-103-03
COMPARE
1/4" x 1/4" Polycarbonate Straight Connector with Luer Port
$14.14CAD / Each
PendoTech 3/8" x 3/8" Polycarbonate Straight Connector with Luer Port 5990002 Mfr # PDKT-104-03
COMPARE
3/8" x 3/8" Polycarbonate Straight Connector with Luer Port
$10.17CAD / Each
PendoTech 1/2" x 1/2" Polycarbonate Straight Connector with Luer Port 5990003 Mfr # PDKT-105-03
COMPARE
1/2" x 1/2" Polycarbonate Straight Connector with Luer Port
$10.17CAD / Each
PendoTech Cable Adapter for Single-Use Pressure Sensor, 12 ft (4 m) 5990004 Mfr # PDKT-650-298
COMPARE
Cable Adapter for Single-Use Pressure Sensor, 12 ft (4 m)
$106.82CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat