PendoTech PressureMAT® Plus Monitor for 2 Single-Use Pressure Sensors, psi

Representative image only.

PendoTech PressureMAT® Plus Monitor for 2 Single-Use Pressure Sensors, psi

PendoTech | Mfr: PMAT2P| Item: 5990005

Advanced monitoring, alarm, and transmitter system for bioprocess control

$6,762.86CAD / Each

$6,762.86CAD / Each

Buy It Together

Current Item

PendoTech PressureMAT® Plus Monitor for 2 Single-Use Pressure Sensors, psi
PendoTech PressureMAT® Plus Monitor for 2 Single-Use Pressure Sensors, psi
5990005

$6,762.86CAD / Each
+ + + =
Total Price 7293.50 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PressureMAT® Plus unit, cables for connection to pressure sensors, power supply, mounting screws, and user guide.

Key Features

  • Compatible with PendoTECH® Single-Use Pressure Sensors™ and Flow Meters
  • 4-20 mA analog input function for external transmitter integration
  • Real-time monitoring of pressure, flow rate, and total flow volume
  • User-configurable min/max alarm set points with alarm output signal
  • Data output to PC for integration with PendoTECH® Data Acquisition Software
  • 2 year warranty

More About this Item

The PendoTECH® PressureMAT® Plus is a multi-functional monitoring and control system designed for critical bioprocess applications such as filtration and chromatography. This advanced unit allows real-time monitoring of pressure, flow rate, and total flow volume with seamless integration of external 4-20 mA transmitters for additional process parameters like temperature, UV absorbance, conductivity, and turbidity. Featuring user-configurable alarms, data logging, and RS-232 output, it enables precise process control while ensuring compliance with industry standards. The IP66/NEMA 4X front panel and panel-mount options enhance durability for demanding environments.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • AccuracyRefer to accuracy of sensor type being used
  • Min Pressure (PSI)-11.5
  • Max Pressure (PSI)75
  • Process Connection2 pressure sensor inputs, 1 flow meter input, 4-20 mA input
  • Display8 line LCD backlit blue, pressure displayed as X.X psi; flow and external transmitter with 2 fixed decimals
  • Output4 analog
  • Enclosure RatingIP66 / NEMA 4X front panel
  • HousingABS plastic
  • Depth (in)2 1/4
  • Height (in)4 15/32
  • Width (in)7 55/64
  • Depth (cm)5.72
  • Height (cm)11.35
  • Width (cm)19.96
  • Power SourceVDC
  • DescriptionMonitor for 2 Single-Use Pressure Sensors
  • Warranty2 years
  • Power2.5 mm circular power jack (center post positive) or D9 12-24 volts DC, 4 watts (powered by wall supply)
Reviews
Q&A