Mark-10 Test Frame with EasyMESUR® Control Panel, Vertical, 1.3 kN / 300 lbF

Representative image only.

Mark-10 Test Frame with EasyMESUR® Control Panel, Vertical, 1.3 kN / 300 lbF

Mark-10 | Mfr: F305-EM| Item: 6780111

Easily set up and control tests using the EasyMESUR integrated touchscreen control panel

$5,819.89CAD / Each

$5,819.89CAD / Each

Buy It Together

Current Item

Mark-10 Test Frame with EasyMESUR® Control Panel, Vertical, 1.3 kN / 300 lbF
Mark-10 Test Frame with EasyMESUR® Control Panel, Vertical, 1.3 kN / 300 lbF
6780111

$5,819.89CAD / Each
+ + =
Total Price 10696.81 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Control panel with mounting hardware, #10-32M medium hook, 5/16-18M large hook, #10-32F 2" diameter compression plate, #10-32 F/F coupler, 5/16-18M to #10-32F adapter, set screw, #10-32 x 3/4", hex nut, #10-32 (2), Allen wrench set, and 100 to 240 VAC power supply and power cord with US plug.

Key Features

  • Virtually limitless applications—use for peel testing, wire tensile testing, compression spring testing, and much more!
  • Works with Series F force sensors to deliver ±0.2% of full-scale accuracy
  • Directly mount sensors to frames—no connecting cables required
  • Fast data collection—collects load and travel data at up to 100 Hz
  • Two USB ports for saving, exporting, and recalling of data
  • Rigid and precise mechanical design
  • Solid-state upper and lower limit switches
  • Password protection limits access to test editing and calibration
  • Field upgradeable—easily add optional functionalities via activation codes
  • Vertical orientation
  • Force measurement to 1.3 kN / 300 lbF
  • 3 year warranty

More About this Item

Use these force test frames to test the tensile strength and compression force in various industries, including food packaging, electronics, and aerospace manufacturing. The Series F digital force test frames work in conjunction with Series F force sensors for force testing applications up to 2.2 kN (500 lbF). The sensors mount directly on the crosshead of the frame without any connecting cables.

Digital force test frames feature the EasyMESUR control panel to easily set up tests, view results, and export data. Use the 7" touchscreen to create and run test to a load, test to a distance, and average load testing. Select to view a test run in standard view, graph view, or results view depending on your application. Use the solid-state upper and lower limit switches graduated in inch and mm scale as test limits or as test exceptions.

Easily add more advanced functionalities including cycling, break detection, distance measurement, graphing, reporting, and much more via activation codes. EasyMESUR control panel saves up to 100,000 data points per run. Save individual run data or results files to a USB drive or internal storage accessible from a PC. Export data and results as .csv files (graphing & reporting option required)—order Complete Options Package 67801-17 that includes the graphing and reporting functions. Rigid extrusion-based frames provide exceptional stiffness, ensuring accuracy; test frames and force sensors offer position accuracy of ±0.15 mm (±0.006") under any load, at any position.

A force sensor is required for operation. Please see the available options below.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)300
  • Capacity (kN)1.3
  • AccuracyLoad: test frame: ±0.1%; force sensor: ±0.1%
    Speed: ±0.2% of setting, virtually no variation with load
    Position: ±0.15 mm (0.006"), at any load or position
  • Repeatability±0.03 mm (0.001") for limit switch
  • Sampling Rate5000 Hz
  • OverloadMotor stops at 120% of full scale of the force sensor
  • Display7" touchscreen
  • Vertical Travel45.7 cm (18")
  • Travel Speed13 to 330 mm/min (0.5 to 13 inches/min)
  • HousingRigid extrusion-based frames
  • Data OutputUSB-C (2)
  • Max Operating Temperature (° F)95
  • Min Operating Temperature (° F)40
  • Max Operating RH (%)80
  • Weight (lbs)60
  • Height (in)29.875
  • Width (in)12.5625
  • Depth (in)14.9375
  • Height (cm)75.8
  • Width (cm)32
  • Depth (cm)38
  • Power (Hz)50/60
  • Power (VAC)100 to 240
  • DescriptionTest Frame with EasyMESUR® Control Panel, Vertical, 1.3 kN / 300 lbF
  • Warranty3 years
Reviews
Q&A