Mark-10 Complete Options Package for Test Frames with EasyMESUR® Control Panel

Representative image only.

Mark-10 Complete Options Package for Test Frames with EasyMESUR® Control Panel

Mark-10 | Mfr: EMP-COMP-1| Item: 6780117

Enhance your digital force tester with EasyMESUR® control panel with advanced applications

$10,151.66CAD / Each

$10,151.66CAD / Each
Product Description

Key Features

  • Field upgradeable—no need to ship it to the factory or call for service
  • Upgrade test frames 67801-10 through -13
  • Includes 13 enhanced functions
  • 3 year warranty

More About this Item

Bundled software packages offer convenience. Optional functions include, distance measurement and limits, speed extension, break detection, load holding, and cycling. Software can be added at any time and easily upgraded in the field.

Distance measurement: Measure distance with the ability to zero the reading.

Distance limits: Stop at user-defined upper and lower distance limits.

Preload: Zero the travel position automatically at a user-defined preload value.

High-speed extension: Extend the high end of the speed range to 1,100 mm/min (45 inches/min).

Low-speed extension: Extend the low end of the speed range to 0.5 mm/min (0.02 inches/min)

Cycling: Set up to 100,000 cycles, with user-defined upper and lower dwell times. Cycle between any combination of limit switches, travel limits, and load limits.

Break detection: Stop when a user-defined drop in force occurs.

Load holding: Stop at, and maintain, a user-defined load for a specified period of time. For best performance, use a force sensor with a capacity as close as possible to the target load.

FollowMe®: Push and pull on the sensor’s loading shaft to move the crosshead up and down, ideal for manual positioning prior to a test. Speed increases with applied force.

Graphing & reporting: Graph load vs. time or distance, view statistics, export data, and generate a report, including graph, results, run data, and other information.

PC control: Control the test frame with your own application using a supplied library of motion control and data collection serial commands. While PC control is active, the control panel becomes a pendant, limited to basic, manual controls.

Coefficient of friction measurement: Measure static and dynamic coefficients of friction, with user-defined sled weight.

Spring rate measurement: Measure spring rate, with user-defined start and stop data collection triggers.

Specifications
  • Compatible WithTest frames with EasyMESUR® control panel 67801-10 through -13
  • DescriptionComplete Options Package for Test Frames with EasyMESUR® Control Panel
  • Warranty3 years
Reviews
Q&A