Labconco 3030000 Fiberglass 30 fume hood, 1/10 HP blower, 115V

Representative image only.

Labconco 3030000 Fiberglass 30 fume hood, 1/10 HP blower, 115V

Labconco | Mfr: 3030000| Item: 0906630

Small fume hoods with big benefits

$11,853.42CAD / Each

$11,853.42CAD / Each

Buy It Together

Current Item

Labconco 3030000 Fiberglass 30 fume hood, 1/10 HP blower, 115V
Labconco 3030000 Fiberglass 30 fume hood, 1/10 HP blower, 115V
0906630

$11,853.42CAD / Each
+
Labconco 3746701 Telescoping Base Stand, 3 ft wide
0911471

$1,878.57CAD / Each
+ =
Total Price 23242.72 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

These 30-inch fiberglass fume hoods save space while still offering many of the features and benefits of the larger hoods. Use these efficient hoods for applications requiring small work space and good fume removal.

One-piece fiberglass interior gives this hood outstanding chemical- and fire-resistance. Pre-set baffle and by-pass airflow design assure consistent ventilation regardless of sash position. The steel-constructed exterior is glacier white epoxy-coated. Hoods feature a vertical-rising tempered glass safety sash with epoxy-coated aluminum handle.

Available with or without a built-in blower, in standard or spark-proof configurations. Hoods requires a work surface--order separately. Complete your fume hood with a variety of accessories, including a storage cabinet and an air monitor (order separately). Call our Applications Specialists regarding blower sizing and ordering service fixtures, electrical duplexes, and other custom features.

What’s included:All models are shipped fully assembled. Hard-wired installations.

ETL Listed1 Year Warranty
Specifications
  • Hood Width (in)30
  • Blower TypeStandard
  • Blower (hp)1/10
  • LightsVapor-proof
  • Switches2
  • Exterior Width (in)30
  • Exterior Height (in)48
  • Exterior Depth (in)30.125
  • Interior Width (in)25
  • Interior Height (in)36
  • Interior Depth (in)22.625
  • Power (VAC)110
  • DescriptionFiberglass 30" Fume Hood, 1/10 HP Blower, 115 V
  • Warranty1 Year
Reviews
Q&A