Labconco 3746701 Telescoping Base Stand, 3 ft wide

Representative image only.

Labconco 3746701 Telescoping Base Stand, 3 ft wide

Labconco | Mfr: 3746701| Item: 0911471

$1,878.57CAD / Each

$1,878.57CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Support Labconco workstations by using one or more base stands. Total width of stands must equal width of workstation. Adjust to seven height positions to accommodate sitting or standing.

Telescoping base stands feature -3/4" tubular steel frame with glacier white powder coating; include leveling feet. They are adjustable during installation in 1" increments from 27-1/2" to 34-1/2".

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Hood Width (in)36
  • Exterior Width (in)36
  • DescriptionTelescoping Base Stand, 3 ft wide
  • Warranty1 Year
Reviews
Q&A