Labconco Work Surface, flat epoxy, 36"

Representative image only.

Labconco Work Surface, flat epoxy, 36"

Labconco | Mfr: 4882805| Item: 0911540

$2,467.93CAD / Each

$2,467.93CAD / Each

Buy It Together

Current Item

Labconco Work Surface, flat epoxy, 36"
Labconco Work Surface, flat epoxy, 36"
0911540

$2,467.93CAD / Each
+ =
Total Price 11978.66 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Supports all Labconco benchtop fume hoods (work surface is required).
  • 1 year warranty

More About this Item

Work surfaces are solid epoxy resin and available flat or with SpillStopper surface, which have dished surfaces to keep accidental spills and liquids way from the seam between the hood wall and surrounding countertop. SpillStopper Surfaces support Protector Premier Hoods. Flat Surfaces support Fiberglass 30 and Basic 47 and 70 Hoods. They are offered without cutouts for a sink. Contact Cole-Parmer for work surfaces with pre-drilled cutouts.

1 Year Warranty
Specifications
  • Hood Width (in)36
  • Exterior Width (in)36
  • Exterior Depth (in)30
  • DescriptionWork Surface, flat epoxy, 36"
  • Warranty1 Year
Reviews
Q&A