InnoCal NIST-Traceable Calibration; Humidity and Temperature, High-Accuracy

Representative image only.

InnoCal NIST-Traceable Calibration; Humidity and Temperature, High-Accuracy

InnoCal | Item: 1703020

Keeping humidity instruments calibrated helps you measure and regulate this variable more accurately

$447.91CAD / Each

$447.91CAD / Each

Buy It Together

Current Item

InnoCal NIST-Traceable Calibration; Humidity and Temperature, High-Accuracy
InnoCal NIST-Traceable Calibration; Humidity and Temperature, High-Accuracy
1703020

$447.91CAD / Each
+ + + +
Traceable Thermohygrometer
3795001

$350.67CAD / Each
+ +
Traceable Thermohygrometer with Clock
5600010

$116.10CAD / Each
+ +
Traceable Precision Monitoring Thermohygrometer
1800434

$135.40CAD / Each
+
Traceable Professional Thermohygrometer
2025021

$418.81CAD / Each
=
Total Price 3248.08 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST
  • Testing range from 10 to 95% RH
  • Standard testing at three points: 30, 60, and 80% RH with one temperature point at ambient (22 to 25°C), with customized tests available upon request
  • All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu’s), and test uncertainty ratios (TUR’s) at no additional cost
  • This NIST-traceable calibration allows you to confirm that the specific asset you purchase meets the manufacturer’s published specification
  • EPA, USDA, ISO, and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications, FDA compliant
  • All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A
  • NIST-Traceable calibration for high-accuracy humidty and temperature instruments

More About this Item

From humidity data loggers to thermohygrometers to high-accuracy handheld instruments, InnoCal offers humidity calibrations for nearly any brand or style of meter from 10 to 95% relative humidity (RH). InnoCal services all major brands of hygrometers including Vaisala, Cole-Parmer, Extech, Oakton, Fluke, and many more! InnoCal is accredited to ISO/IEC 17025 by the American Association for Laboratory Accreditation (A2LA) under certificate number 1746.01. This accreditation is your assurance that the calibration is performed in a qualified, controlled laboratory.


Our highly-trained technicians provide NIST-traceable accredited humidity calibrations using Condensation Chilled Mirror Hygrometer technology in a dedicated environmental chamber.

NIST Traceable Calibration
Specifications
  • Calibration TypeHumidity
  • System Calibration (Instrument and Probe)Yes
  • Number Of Calibration Test Points3 humidity points and 1 temperature point
  • Calibration Test PointsHumidity across the range and temperature at 20C
  • Calibration Test Range10 to 95% RH
  • DescriptionNIST-Traceable Calibration; High Accuracy Humidity and Temperature
Reviews
Q&A