Traceable Relative Thermohygrometer with Dew Point

Representative image only.

Traceable Relative Thermohygrometer with Dew Point

Traceable | Mfr: 4392TR| Item: 9876688

Pocket sized meter covers entire RH range—from 0 to 100%!

$240.90CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$240.90CAD / Each
Product Description

Includes

Traceable® Certificate, probe cover, and batteries.

Key Features

  • Full-range response time less than 1 minute
  • Sensor is not affected by condensation—measure up to 100% RH
  • View RH with either dew point or temperature on the dual-line display
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory

More About this Item

This pocket-sized thermohygrometer measures full-range relative humidity, temperature from –20 to 50°C (–4 to 122°F), and calculates dew point. Compact meter features an electronic capacitance polymer film sensor that is not affected by condensation.

Quickly recall minimum and maximum RH and temperature values, and freeze data readings with the press of a button. The dual-line display simultaneously shows humidity and either current or dew point temperature. Unit turns off automatically after 20 minutes of non-use to conserve battery life.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable CalibrationDEW POINT
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy ±3% RH mid-range to ±4% RH elsewhere
  • RH Resolution (%)0.1% RH
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1°C
  • Temperature Resolution0.1°
  • Temperature Probe TypeAmbient
  • Min Dew Point Range (° F)-4
  • Max Dew Point Range (° F)122
  • Min Dew Point Range (° C)-20
  • Max Dew Point Range (° C)50
  • Dew Point Accuracy±1°C
  • Dew Point Resolution (° C)0.1°
  • Wet BulbNo
  • Response TimeLess than 60 seconds
  • Display TypeDual-line LCD, 3/4"H
  • AlarmNone
  • OutputNone
  • Data LoggingNo
  • Memory CapacityMin/Max
  • CertificationsNIST-traceable
  • Battery2 AAA (included)
  • Height (in)6 1/2
  • Width (in)5/8
  • Length (in)2
  • DescriptionRelative Thermohygrometer with Dew Point
Reviews
Q&A