Traceable Digital Thermohygrometer with Dew Point and Memory Card

Representative image only.

Traceable Digital Thermohygrometer with Dew Point and Memory Card

Traceable | Mfr: 6404TR| Item: 3780386

Records readings from once a minute up to once every 720 minutes on a SD memory card

$599.67CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$599.67CAD / Each

Buy It Together

Current Item

Traceable Digital Thermohygrometer with Dew Point and Memory Card
Traceable Digital Thermohygrometer with Dew Point and Memory Card
3780386

$599.67CAD / Each
+ + + + =
Total Price 2749.35 ADD 5 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, 256 MB SD memory card, USB memory card reader, magnetic mounting strips, hook and loop mounting strips, bench stand, power adapter, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Captures up to 5.9 million readings on a removable SD card
  • Text report includes date/time of day and sensor readings
  • Audible alarm and LED flashes when temperature exceeds alarm set points
  • Simultaneously view ambient temperature, humidity, dew point, and time
  • 1 year warranty

More About this Item

These thermometers record data onto a standard SD memory card instead of built-in memory—simply exchanged out card when full for unlimited data storage. Send text report including date, time of day, and readings of sensors to any spreadsheet or database. A memory card reader (included) plugs into any USB port to provide an instant report.

The unique 4-line display simultaneously shows ambient temperature, humidity, dew point, and time of day. An audible and visual alarm alerts you when temperature, humidity, or dew point levels are higher or lower than the programmable set points. User-settable parameters include date, time, sampling time, temperature unit of measure, high/low alarm set points, and auto power off.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)99
  • RH Accuracy±5% RH at 25°C between 20 to 85% RH; ±7% RH elsewhere
  • RH Resolution (%)0.1
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • Temperature Accuracy±1°C
  • Temperature Resolution0.1
  • Min Dew Point Range (° F)-4
  • Max Dew Point Range (° F)158
  • Min Dew Point Range (° C)-20
  • Max Dew Point Range (° C)70
  • Dew Point Resolution (° C)0.1
  • Display Type0.7" high, 4-line LCD
  • AlarmAudible and visual
  • OutputUSB memory card reader
  • Data Logging1 minute to 720 minutes user selectable interval
  • Memory CapacityUp to 2 GB SD/ up to 4 GB SDHC
  • Battery3 AA (included)
  • Power (VAC)115
  • Height (in)4 1/4
  • Width (in)3 1/2
  • Depth (in)1 1/4
  • DescriptionDigital Thermohygrometer with Dew Point and Memory Card
  • Warranty1 year
Reviews
Q&A