Traceable Precision Monitoring Thermohygrometer

Representative image only.

Traceable Precision Monitoring Thermohygrometer

Traceable | Mfr: 6418TR| Item: 1800434

Simultaneously displays time, current temperature and humidity with 7-day graph, and minimum and maximum temperature or humidity

$135.40CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$135.40CAD / Each

Buy It Together

Current Item

Traceable Precision Monitoring Thermohygrometer
Traceable Precision Monitoring Thermohygrometer
1800434

$135.40CAD / Each
+ + + +
Traceable Logger-Trac™ Temperature Data Logger
1800500

$175.33CAD / Each
=
Total Price 1370.99 ADD 5 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, flip-out stand, wall mount, double-sided tape mount, and battery.

Battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Scroll through temperature and humidity data for the past seven days
  • Maintains data integrity—historical data cannot be cleared, only overwritten
  • Easily switch between °C/°F and 12/24-hour time formats
  • 1 year warranty

More About this Item

This digital temperature and humidity meter continuously monitors and displays readings numerically and graphically. A week's worth of data is kept safe and the memory cannot be cleared, only overwritten by the next day's measurements. The internal sensor makes these ideal for use in hoods, stores, cleanrooms, incubators, and drying or environmental chambers.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)90
  • RH Accuracy±4% RH (20 to 80% RH), ±5% RH elsewhere
  • RH Resolution (%)0.1% RH
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±0.4°C
  • Temperature Probe TypeInternal
  • Display Type2.5"H LCD
  • Mounting TypeBenchtop or wall
  • AlarmNo
  • Data LoggingYes
  • Memory Capacity7 days
  • CertificationsNIST-traceable
  • Battery1 AAA (included)
  • Width (in)3 1/8
  • Length (in)4 3/4
  • Depth (in)1/2
  • DescriptionPrecision Monitoring Thermohygrometer
  • Warranty1 Year
Reviews
Q&A