Corning Pyrex 1395 Media Storage Bottle w/ Screw Cap, 100 mL; 10/CS

Representative image only.

Corning Pyrex 1395 Media Storage Bottle w/ Screw Cap, 100 mL; 10/CS

Corning | Mfr: 1395-100| Item: 3451422

Perfect for storage, mixing, and sampling

$235.74CAD / Case of 10

BUY MORE & SAVE

  • 1-4$235.74 CAD / Case of 10
  • 5-9$212.17 CAD / Case of 10
  • 10+$188.59 CAD / Case of 10

$235.74CAD / Case of 10

BUY MORE & SAVE

  • 1-4$235.74 CAD / Case of 10
  • 5-9$212.17 CAD / Case of 10
  • 10+$188.59 CAD / Case of 10

Buy It Together

Current Item

Corning Pyrex 1395 Media Storage Bottle w/ Screw Cap, 100 mL; 10/CS
Corning Pyrex 1395 Media Storage Bottle w/ Screw Cap, 100 mL; 10/CS
3451422

$235.74CAD / Case of 10
+
Dynalon Chemical Bottle Pourer, PTFE, 45-mm cap size
0603806

$163.91CAD / Pkg of 1
+ +
Pyrex 9800-10 Test Tube; 3 mL, pack of 72
3456901

$135.99CAD / Pkg of 72
=
Total Price 803.80 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Linerless, one-piece polypropylene plug seal cap.

Key Features

  • Linerless, one-piece autoclavable polypropylene plug seal cap
  • Drip-free pouring ring
  • Reusable
  • 100-mL capacity

More About this Item

These heavy-duty borosilicate glass media bottles are perfect for storage, mixing, and sampling. Permanent white enamel graduations and marking spots make it easy to read.
Glass bead indicates full capacity line on 100 mL through 2L size bottles.

Each bottle includes a linerless, one-piece autoclavable polypropylene plug seal cap with drip-free pouring rings. Glass bead indicates full capacity line on 100-mL size.

Optional red PBT caps and red ETFE pouring rings are available for dry heat sterilization (180ºC), order separately.

Caution: Do not tighten caps immediately after autoclaving.

Specifications
  • Capacity (mL)100
  • Capacity (oz)3
  • MaterialGlass
  • Min Graduation (mL)40
  • Max Graduation (mL)80
  • Graduation Interval (mL)20
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorOrange
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)29
  • Outside Diameter (OD) (in)2 1/4
  • Outside Diameter (OD) (cm)5.6
  • Overall Height (in)4
  • Overall Height (cm)10
  • DescriptionBrand 1395 Media Storage Bottle w/ Screw Cap, 100 mL
Reviews
Q&A