Cole-Parmer Triple Scale Beer and Wine Hydrometer, Glass; 0.99-1.162 SpGr, 0-35° Brix, 0-20% PAV

Representative image only.

Cole-Parmer Triple Scale Beer and Wine Hydrometer, Glass; 0.99-1.162 SpGr, 0-35° Brix, 0-20% PAV

Cole-Parmer | Item: 0829699

Monitor your fermentation process from start to finish

$25.78CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$25.78CAD / Each

Buy It Together

Current Item

Cole-Parmer Triple Scale Beer and Wine Hydrometer, Glass; 0.99-1.162 SpGr, 0-35° Brix,  0-20% PAV
Cole-Parmer Triple Scale Beer and Wine Hydrometer, Glass; 0.99-1.162 SpGr, 0-35° Brix, 0-20% PAV
0829699

$25.78CAD / Each
+ + + + + + + + + =
Total Price 1063.49 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Easy-to-read scales
  • Lead and mercury free
  • Calculate approximate alcohol content of finished product
  • Meets or exceeds the tolerances of accuracy set forth by the NIST Circular 55
  • Standard glass design provides inexpensive fermentation monitoring
  • Easy-to-read color coded bands indicate when fermentation is complete
  • 3 month warranty

More About this Item

Use the triple-scale beer and wine hydrometers to measure specific gravity, potential alcohol by volume (PAV), and Brix to achieve perfect beer brewing and wine making results every time. The hydrometers offer valuable data points to help you monitor the fermentation process and determine when fermentation is complete.
All scales are meant to be read with liquids at 68°F (20°C). A conversion chart is included to adjust for varying temperatures.

Equivalent to H-B Instrument 618077100.

3 Month Warranty
Specifications
  • Length (")11 1/5
  • Specific Gravity Range (Min) (%)0.99
  • Specific Gravity Range (Max) (%)1.162
  • Alcohol Range (Min) (%)0
  • Alcohol Range (Max) (%)20
  • Division±0.002 Specific Gravity, 0.5° Brix, 0.5% PAV
  • Accuracy±0.002 Specific Gravity, 0.5° Brix
  • Length (mm)285
  • Brix Scale Range (Max) (°)35
  • Brix Scale Range (Min) (°)0
  • DescriptionTriple Scale Beer and Wine Hydrometer, Glass
  • Warranty3 month
Reviews
Q&A