Cole-Parmer General Purpose Freestanding Countertop Freezer, Solid Door, -15°C to -25°C, 1.5 cubic ft, 120V

Representative image only.

Cole-Parmer General Purpose Freestanding Countertop Freezer, Solid Door, -15°C to -25°C, 1.5 cubic ft, 120V

Cole-Parmer | Item: 4426240

Dependable freezing solutions for general purpose applications

$1,032.56CAD / Each
$1,290.69CAD / Each

$1,032.56CAD / Each
$1,290.69CAD / Each

Buy It Together

Current Item

Cole-Parmer General Purpose Freestanding Countertop Freezer, Solid Door, -15°C to -25°C, 1.5 cubic ft, 120V
Cole-Parmer General Purpose Freestanding Countertop Freezer, Solid Door, -15°C to -25°C, 1.5 cubic ft, 120V
4426240

$1,032.56CAD / Each
$1,290.69CAD / Each
+ + + + + +
Cole-Parmer Standard Refrigerator, Glass Door, 1°C to 10°C, 16 cubic ft, 120V
4426200

$5,221.70CAD / Each
$6,527.12CAD / Each
+ + =
Total Price 34425.49 ADD 9 ITEMS TO CART
Product Description

Key Features

  • Manual defrost system allows users to maintain optimal performance with periodic defrosting
  • Adjustable operating temperature from -15°C to -25°C
  • Built-In Security with a keyed door lock and magnetic door gasket to ensure a positive seal
  • Uses natural hydrocarbon refrigerants and meets UL/C-UL standards
  • 1 year warranty

More About this Item

Cole-Parmer® General Purpose Freestanding Undercounter/Countertop Freezers provide a practical and efficient solution for general storage needs where precise temperature control and advanced monitoring are not required. These units feature a manual defrost system to help maintain consistent performance, with an adjustable temperature range from -15°C to -25°C. Built-in security features, including a keyed door lock and a magnetic door gasket, ensure safe storage of your items. Designed with eco-friendly hydrocarbon refrigerants, these freezers offer a sustainable choice for laboratories and general-purpose settings.

1 Year Warranty
Specifications
  • Freezer Capacity (cu ft)1.5
  • Min Temperature - Freezer (° F)-13
  • Max Temperature - Freezer (° F)5
  • Min Temperature - Freezer (° C)-25
  • Max Temperature - Freezer (° C)-15
  • Temperature ControlMechanical thermostat
  • Freezer Interior Width (in)13
  • Freezer Interior Height (in)13 3/4
  • Freezer Interior Depth (in)13 7/8
  • Freezer Interior Width (cm)33.02
  • Freezer Interior Height (cm)34.925
  • Freezer Interior Depth (cm)35.2425
  • Exterior Width (in)17 1/2
  • Exterior Height (in)19 1/4
  • Exterior Depth (in)19 1/2
  • Exterior Width (cm)44.45
  • Exterior Height (cm)48.895
  • Exterior Depth (cm)49.53
  • Number of Doors1
  • Number of Shelves1
  • AlarmNone
  • Cabinet ConstructionHigh density urethane foam cabinet insulation
  • DisplayNone
  • Power (VAC)120
  • Power (amps)0.8
  • DescriptionGeneral Purpose Freestanding Countertop Freezer, Solid Door, -15°C to -25°C, 1.5 cubic ft, 120V
  • Warranty1 year
Documents & Certificates
Reviews
Q&A