Cole-Parmer General Purpose Auto Defrost Freezer, Solid Door, -15°C to -25°C, 14 cubic ft, 120V

Representative image only.

Cole-Parmer General Purpose Auto Defrost Freezer, Solid Door, -15°C to -25°C, 14 cubic ft, 120V

Cole-Parmer | Item: 4426231

Convenient and efficient freezing for general purpose applications

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer General Purpose Auto Defrost Freezer, Solid Door, -15°C to -25°C, 14 cubic ft, 120V
Cole-Parmer General Purpose Auto Defrost Freezer, Solid Door, -15°C to -25°C, 14 cubic ft, 120V
4426231

Call For Price
+ + + +
Cole-Parmer Standard Refrigerator, Glass Door, 1°C to 10°C, 16 cubic ft, 120V
4426200

$5,221.70CAD / Each
$6,527.12CAD / Each
+ + =
Total Price 27123.66 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Maintenance is hassle-free with an auto defrost system that reduces frost buildup for easy operation
  • Reliable mechanical thermostat with an adjustable range of -15°C to -20°C
  • Secure and practical design with a keyed door lock, recessed handle, probe access port, and a magnetic door gasket for a tight seal
  • Uses natural hydrocarbon refrigerants for a sustainable choice
  • 1 year warranty

More About this Item

Cole-Parmer® General Purpose Auto Defrost Freezers provide a straightforward and efficient solution for applications where precise temperature control and maintenance are not required. Featuring a mechanical thermostat, these units offer an adjustable temperature range of -15°C to -20°C, with an automatic defrost system to minimize frost buildup. Designed for convenience, they include security features such as a keyed door lock and a tight-sealing magnetic gasket. While auto defrost cycles may temporarily raise air temperatures, these freezers are a reliable choice for non-critical storage needs. Built with environmentally friendly hydrocarbon refrigerants and backed by a comprehensive warranty, they offer dependable performance for general-purpose applications.

Specifications
  • Freezer Capacity (cu ft)14
  • Min Temperature - Freezer (° F)-13
  • Max Temperature - Freezer (° F)5
  • Min Temperature - Freezer (° C)-25
  • Max Temperature - Freezer (° C)-15
  • Temperature ControlMechnical thermostat
  • Freezer Interior Width (in)21 3/8
  • Freezer Interior Height (in)59 3/4
  • Freezer Interior Depth (in)14 1/4
  • Freezer Interior Width (cm)54.2925
  • Freezer Interior Height (cm)151.765
  • Freezer Interior Depth (cm)36.195
  • Exterior Width (in)28
  • Exterior Height (in)67 3/4
  • Exterior Depth (in)26 1/4
  • Exterior Width (cm)71.12
  • Exterior Height (cm)172.085
  • Exterior Depth (cm)66.675
  • Number of Doors1
  • Number of Shelves4
  • AlarmNone
  • Power (VAC)120
  • Power (amps)5
Documents & Certificates
Reviews
Q&A