Cole-Parmer General Purpose Undercounter Refrigerator, Solid Door, 1°C to 10°C, 5 cubic feet, 120V

Representative image only.

Cole-Parmer General Purpose Undercounter Refrigerator, Solid Door, 1°C to 10°C, 5 cubic feet, 120V

Cole-Parmer | Item: 4426205

Reliable refrigeration for general purpose needs

$1,573.59CAD / Each
$1,966.98CAD / Each

$1,573.59CAD / Each
$1,966.98CAD / Each

Buy It Together

Current Item

Cole-Parmer General Purpose Undercounter Refrigerator, Solid Door, 1°C to 10°C, 5 cubic feet, 120V
Cole-Parmer General Purpose Undercounter Refrigerator, Solid Door, 1°C to 10°C, 5 cubic feet, 120V
4426205

$1,573.59CAD / Each
$1,966.98CAD / Each
+ +
Cole-Parmer Standard Refrigerator, Glass Door, 1°C to 10°C, 16 cubic ft, 120V
4426200

$5,221.70CAD / Each
$6,527.12CAD / Each
+ =
Total Price 11999.31 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Mechanical thermostat with an adjustable range of 1°C to 10°C provides simple and effective cooling
  • Forced draft air circulation maintains uniform temperatures
  • Built-In Security with a keyed door lock and magnetic door gasket to ensure a positive seal
  • Uses natural hydrocarbon refrigerants and meets UL/C-UL standards
  • 1 year warranty

More About this Item

Cole-Parmer® General Purpose Freestanding Undercounter/Countertop Refrigerators offer a practical solution for applications that do not require advanced temperature precision or monitoring. These units feature a straightforward mechanical thermostat, providing an adjustable temperature range from 1°C to 10°C. With forced draft air circulation, they deliver consistent cooling performance, while thoughtful design elements such as a keyed door lock and a magnetic door gasket enhance security and efficiency. Built with environmentally friendly hydrocarbon refrigerants, these refrigerators combine simplicity with sustainability, making them an excellent choice for everyday laboratory and general-purpose storage needs.

1 Year Warranty
Specifications
  • Refrigerator Capacity (cu ft)5
  • Min Temperature - Refrigerator (° F)33.8
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)10
  • Temperature ControlMechanical thermostat
  • Refrigerator Interior Width (in)16 1/2
  • Refrigerator Interior Height (in)27 1/2
  • Refrigerator Interior Depth (in)16 3/4
  • Refrigerator Interior Width (cm)41.91
  • Refrigerator Interior Height (cm)69.85
  • Refrigerator Interior Depth (cm)42.545
  • Exterior Width (in)20 1/4
  • Exterior Height (in)31 1/2
  • Exterior Depth (in)22
  • Exterior Width (cm)51.435
  • Exterior Height (cm)80.01
  • Exterior Depth (cm)55.88
  • Number of Doors1
  • Number of Shelves3
  • AlarmNone
  • DisplayNone
  • Power (VAC)120
  • Power (amps)0.9
  • DescriptionGeneral Purpose Undercounter Refrigerator, Solid Door, 1°C to 10°C, 5 cubic feet, 120V
  • Warranty1 year
Documents & Certificates
Reviews
Q&A