Cole-Parmer Standard Flammable Storage Undercounter Refrigerator, Solid Door, 1°C to 10°C, 4 cubic ft, 120V

Representative image only.

Cole-Parmer Standard Flammable Storage Undercounter Refrigerator, Solid Door, 1°C to 10°C, 4 cubic ft, 120V

Cole-Parmer | Item: 4426214

Safe and reliable cold storage for flammable materials

$3,536.14CAD / Each
$4,420.17CAD / Each

$3,536.14CAD / Each
$4,420.17CAD / Each

Buy It Together

Current Item

Cole-Parmer Standard Flammable Storage Undercounter Refrigerator, Solid Door, 1°C to 10°C, 4 cubic ft, 120V
Cole-Parmer Standard Flammable Storage Undercounter Refrigerator, Solid Door, 1°C to 10°C, 4 cubic ft, 120V
4426214

$3,536.14CAD / Each
$4,420.17CAD / Each
+ + + + +
Marvel Scientific 24" Refrigerator, 5.3 cu ft, 120V
4476606

$7,433.25CAD / Each
=
Total Price 19833.32 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Meets NFPA 45 and 70 guidelines designed for safety with sealed electrical components
  • Digital microprocessor ensures accurate temparature settings from 1°C to 10°C for critical materials
  • Secure and durable design with a keyed door lock, probe access port, and a magnetic door gasket for a tight seal
  • Uses natural hydrocarbon refrigerants for a sustainable choice
  • 2 year warranty

More About this Item

Cole-Parmer® Standard Series Flammable Material Storage Refrigerators provide a purpose-built solution for laboratories requiring safe, compliant storage of flammable materials. Designed to meet NFPA and OSHA safety guidelines, these units feature a sealed, vapor-proof compressor enclosure and no interior electrical components, minimizing ignition risks. A digital microprocessor temperature controller ensures precise management of storage conditions, along with audible and visual alarms that alert users when temperature is out of a set range. With security features like a keyed door lock and magnetic gasket, plus a durable design backed by a two-year warranty, these refrigerators offer both safety and reliability for general laboratory use.

These units are NOT designed for use in environments where volatile/explosive conditions could potentially exist.

Specifications
  • Refrigerator Capacity (cu ft)4
  • Min Temperature - Refrigerator (° F)33.8
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)10
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)20 1/4
  • Refrigerator Interior Height (in)27 1/8
  • Refrigerator Interior Depth (in)17 1/4
  • Refrigerator Interior Width (cm)51.435
  • Refrigerator Interior Height (cm)43.815
  • Refrigerator Interior Depth (cm)43.815
  • Exterior Width (in)23 5/8
  • Exterior Height (in)32 1/4
  • Exterior Depth (in)23 5/8
  • Exterior Width (cm)60.0075
  • Exterior Height (cm)81.915
  • Exterior Depth (cm)60.0075
  • Number of Doors1
  • Number of Shelves3
  • AlarmAudible and visual high/low temperature alarms
  • Cabinet ConstructionHigh density urethane foam cabinet construction
  • DisplayDigital temperature display
  • Power (VAC)120
  • Power (amps)1.2
  • DescriptionFlammable Storage Undercounter Refrigerator, Solid Door, 1°C to 10°C, 4 cubic ft, 120V
  • Warranty2 years
Documents & Certificates
Reviews
Q&A