Cole-Parmer Concavity Microscope Slides, Glass, 1.3 mm Thick, 1 Concavity; 12/Pk

Representative image only.

Cole-Parmer Concavity Microscope Slides, Glass, 1.3 mm Thick, 1 Concavity; 12/Pk

Cole-Parmer | Item: 7890740

Enables dry-mounting of large specimens directly on slides

$14.59CAD / Pkg of 12

$14.59CAD / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Concavity Microscope Slides, Glass, 1.3 mm Thick, 1 Concavity; 12/Pk
Cole-Parmer Concavity Microscope Slides, Glass, 1.3 mm Thick, 1 Concavity; 12/Pk
7890740

$14.59CAD / Pkg of 12
+ =
Total Price 85.61 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of durable sheet glass with ground edges
  • Spherical concavities are approximately 16mm in diameter and 0.8mm deep
  • Slides measure 75 x 25 mm
  • Microscope slide features 1 sherical concavity
  • Standard glass slide is 1.3 mm thick

More About this Item

These Cole-Parmer® Essentials concavity microscope slides feature spherical concavities that enable dry-mounting of large specimens and are ideal for use with specimens that are too thick for conventional slides. Pre-cleaned slides feature ground edges and concavities that are 16 mm in diameter and 0.8 mm deep.

Choose from standard slides that are 1.3 mm thick or thick slides that are 3 mm thick to provide enhanced durability.

Specifications
  • Depth (in)1
  • Width (InchShort)3
  • Depth (cm)2.5
  • Width (cm)7.5
  • Slide Type1 Well
  • Thickness1.3 mm
  • DescriptionConcavity Microscope Slides, Glass, 1.3 mm Thick, 1 Concavity; 12/Pk
Reviews
Q&A