Cole-Parmer Microscope Slide Storage Box, Wooden, Holds 100 Slides

Representative image only.

Cole-Parmer Microscope Slide Storage Box, Wooden, Holds 100 Slides

Cole-Parmer | Item: 7890865

Easily organize and protect microscope slides

$27.99CAD / Each

$27.99CAD / Each
Product Description

Key Features

  • Numbered indexes allow for easy identification
  • Holds 3” x 1” (75 x 25 mm) slides
  • Strong wooden frame slide box with hinged cover holds 100 standard 3" x 1" microscope slides

More About this Item

Protect your 75 x 25 mm microscope slides with these compact, durable storage racks. Slides fit into number slots for easy reference and the inside of the lid features a numbered slide index. Choose from two-piece polystyrene plastic storage boxes or wooden storage boxes with hinged cover.

Specifications
  • Height (InchShort)1.4
  • Depth (in)9.9
  • Width (InchShort)7.6
  • Height (cm)3.5
  • Depth (cm)25.2
  • Width (cm)19.4
  • Slide TypeWooden Storage Box
  • SizeHolds 100 slides
  • DescriptionMicroscope Slide Storage Box, Wooden, Holds 100 Slides
Reviews
Q&A