Cole-Parmer Microscope Slide Tray, Polystyrene, Holds 20 Slides; 6/Pk

Representative image only.

Cole-Parmer Microscope Slide Tray, Polystyrene, Holds 20 Slides; 6/Pk

Cole-Parmer | Item: 7890866

Easily organize and protect microscope slides

$96.95CAD / Pkg of 6

$96.95CAD / Pkg of 6
Product Description

Key Features

  • Holds twenty 3” x 1” (75 x 25 mm) slides
  • Constructed of durable polystyrene
  • Trays nest within each other to optimize storage space

More About this Item

This Cole-Parmer® Essentials slide tray is constructed of white polystyrene which provides good contrast for viewing dyes and stains. A unique stepped cutout design simplifies removal of slides and is designed to avoid direct contact of prepared slides with the tray surface.

Specifications
  • Height (InchShort)0.75
  • Depth (in)7.5
  • Width (InchShort)11.25
  • Height (cm)1.9
  • Depth (cm)19.05
  • Width (cm)28.6
  • Slide TypeSlide Tray
  • SizeHolds 20 3" x 1" slides
  • DescriptionMicroscope Slide Tray, Polystyrene, Holds 20 Slides; 6/Pk
Reviews
Q&A