Cole-Parmer Microscope Slide Storage Rack with Lid, ABS Plastic, Holds 200 Slides

Representative image only.

Cole-Parmer Microscope Slide Storage Rack with Lid, ABS Plastic, Holds 200 Slides

Cole-Parmer | Item: 7890867

Easily transport and protect microscope slides

$71.02CAD / Each

$71.02CAD / Each
Product Description

Key Features

  • Numbered indexes allow for easy identification
  • Holds up to 200 3” x 1” (75 x 25 mm) slides
  • Constructed of ABS plastic

More About this Item

Protect your 75 x 25 mm microscope slides with this compact, durable storage rack. This plastic slide storage box features a removable slide tray with 100 numbered slots that hold one or two slides each. The clear hinged lid allows easy viewing of slides and labels. Slides can be stored vertically with the labels up for easy identification or bar code reading.

Specifications
  • Height (InchShort)3.5
  • Depth (in)9
  • Width (InchShort)3
  • Height (cm)8.9
  • Depth (cm)22.9
  • Width (cm)7.62
  • Slide TypeStorage Rack
  • SizeHolds 200 3" x 1" slides
  • DescriptionMicroscope Slide Storage Rack with Lid, ABS Plastic, Holds 200 Slides
Reviews
Q&A