Cole-Parmer Microscope Slide Storage Box, Polystyrene, Holds 25 Slides

Representative image only.

Cole-Parmer Microscope Slide Storage Box, Polystyrene, Holds 25 Slides

Cole-Parmer | Item: 7890860

Easily organize and protect microscope slides

$6.19CAD / Each

$6.19CAD / Each
Product Description

Key Features

  • Numbered indexes allow for easy identification
  • Holds 3” x 1” (75 x 25 mm) slides
  • Sturdy two-piece molded polystyrene slide box holds 25 standard 3" x 1" microscope slides

More About this Item

Protect your 75 x 25 mm microscope slides with these compact, durable storage racks. Slides fit into number slots for easy reference and the inside of the lid features a numbered slide index. Choose from two-piece polystyrene plastic storage boxes or wooden storage boxes with hinged cover.

Specifications
  • Height (InchShort)1.3
  • Depth (in)4.8
  • Width (InchShort)3.6
  • Height (cm)3.2
  • Depth (cm)12.2
  • Width (cm)9.2
  • Slide TypePlastic Storage Box
  • SizeHolds 25 slides
  • DescriptionMicroscope Slide Storage Box, Polystyrene, Holds 25 Slides
Reviews
Q&A