IDEX® MicroTight® PEEK Capillary Tubing Sleeves

Ensure good port connection with capillary tubing
  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. MicroTight® PEEK tubing sleeves have an outside diameter of 0.025" and connect MicroTight accessories to capillary tubing. Sleeves withstand temperatures up to 257°F (125°C) and pressures up to 4000 psi (276 bar).
$4.27 - $453.07CAD / Pkg of 10

10 variations of this product are available.

See All Product Options Below
10 PRODUCT OPTIONS
Compareitem specifications
Color Compatible With
Availability Pricing
Idex F-185X MicroTight® Tubing Sleeve, Green PEEK, 0.0155" ID x 0.025" OD; 10/PK 0201344 Mfr # F-185X
COMPARE
Green 340 to 380 µm OD tubing
$42.29CAD / Pkg of 10
Idex 1356 MicroTight® Tubing Connector Kit, PEEK; 1/EA 0201776 Mfr # 1356
COMPARE
Multicolor 125 to 535 µm OD tubing
$453.07CAD / Each
Idex F-180 MicroTight® Tubing Sleeve, Red PEEK, 0.005" ID x 0.025" OD; 1/EA 0201777 Mfr # F-180
COMPARE
Red 70 to 110 µm OD tubing
$4.57CAD / Each
Idex F-181 MicroTight® Tubing Sleeve, Yellow PEEK, 0.007" ID x 0.025" OD; 1/EA 0201778 Mfr # F-181
COMPARE
Yellow 125 to 165 µm OD tubing
$4.27CAD / Each
Idex F-182 MicroTight® Tubing Sleeve, Natural PEEK, 0.009" ID x 0.025" OD; 1/EA 0201779 Mfr # F-182
COMPARE
Natural 175 to 215 µm OD tubing
$6.48CAD / Each
Idex F-183 MicroTight® Tubing Sleeve, Blue PEEK, 0.011" ID x 0.025" OD; 1/EA 0201780 Mfr # F-183
COMPARE
Blue 225 to 265 µm OD tubing
$6.48CAD / Each
Idex F-184 MicroTight® Tubing Sleeve, Orange PEEK, 0.013" ID x 0.025" OD; 1/EA 0201781 Mfr # F-184
COMPARE
Orange 275 to 315 µm OD tubing
$4.27CAD / Each
Idex F-185 MicroTight® Tubing Sleeve, Green PEEK, 0.0155" ID x 0.025" OD; 1/EA 0201782 Mfr # F-185
COMPARE
Green 340 to 380 µm OD tubing
$4.27CAD / Each
Idex F-186 MicroTight® Tubing Sleeve, Black PEEK, 0.018" ID x 0.025" OD; 1/EA 0201783 Mfr # F-186
COMPARE
Black 400 to 440 µm OD tubing
$6.48CAD / Each
Idex F-187 MicroTight® Tubing Sleeve, Natural PEEK, 0.021" ID x 0.025" OD; 1/EA 0201784 Mfr # F-187
COMPARE
Natural 480 to 520 µm OD tubing
$6.48CAD / Each
Showing 1- 10 of 10

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat