Idex F-181 MicroTight® Tubing Sleeve, Yellow PEEK, 0.007" ID x 0.025" OD; 1/EA

Representative image only.

Idex F-181 MicroTight® Tubing Sleeve, Yellow PEEK, 0.007" ID x 0.025" OD; 1/EA

Idex | Mfr: F-181| Item: 0201778

Ensure good port connection with capillary tubing

$4.27CAD / Each

$4.27CAD / Each
Product Description

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 125 to 165 µm OD tubing
  • Yellow PEEK
  • Max pressure of 4000 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. MicroTight® PEEK tubing sleeves have an outside diameter of 0.025" and connect MicroTight accessories to capillary tubing. Sleeves withstand temperatures up to 257°F (125°C) and pressures up to 4000 psi (276 bar).

1 Year Warranty
Specifications
  • MaterialPEEK
  • ColorYellow
  • Compatible With125 to 165 µm OD tubing
  • Length (InchShort)1 19/32
  • Diameter (InchShort)1/150
  • Length (mm)40.6
  • Diameter (mm)0.18
  • DescriptionMicroTight® Tubing Sleeve, Yellow PEEK, 0.007" ID x 0.025" OD; 1/EA
  • Warranty1 year
Reviews
Q&A