Idex F-185X MicroTight® Tubing Sleeve, Green PEEK, 0.0155" ID x 0.025" OD; 10/PK

Representative image only.

Idex F-185X MicroTight® Tubing Sleeve, Green PEEK, 0.0155" ID x 0.025" OD; 10/PK

Idex | Mfr: F-185X| Item: 0201344

Ensure good port connection with capillary tubing

$42.29CAD / Pkg of 10

$42.29CAD / Pkg of 10
Product Description

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 340 to 380 µm OD tubing
  • Green PEEK
  • 10/PK
  • Max pressure of 4000 psi
  • 1 month warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. MicroTight® PEEK tubing sleeves have an outside diameter of 0.025" and connect MicroTight accessories to capillary tubing. Sleeves withstand temperatures up to 257°F (125°C) and pressures up to 4000 psi (276 bar).

1 Month Warranty
Specifications
  • MaterialPEEK
  • ColorGreen
  • Compatible With340 to 380 µm OD tubing
  • Length (InchShort)1 19/32
  • Diameter (InchShort)1/64
  • Length (mm)40.6
  • Diameter (mm)0.395
  • DescriptionMicroTight® Tubing Sleeve, Green PEEK, 0.0155" ID x 0.025" OD; 10/PK
Reviews
Q&A