Idex 1356 MicroTight® Tubing Connector Kit, PEEK; 1/EA

Representative image only.

Idex 1356 MicroTight® Tubing Connector Kit, PEEK; 1/EA

Idex | Mfr: 1356| Item: 0201776

Ensure good port connection with capillary tubing

$453.07CAD / Each

$453.07CAD / Each
Product Description

Includes

Two Microtight PEEK adapters 02014-42, two MicroTight PEEK unions 02014-33, ten MicroTight PEEK sleeves 02017-77, and ten MicroTight PEEK sleeves 02017-85.

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • Max pressure of 4000 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. MicroTight® PEEK tubing sleeves have an outside diameter of 0.025" and connect MicroTight accessories to capillary tubing. Sleeves withstand temperatures up to 257°F (125°C) and pressures up to 4000 psi (276 bar).

1 Year Warranty
Specifications
  • MaterialPEEK
  • ColorMulticolor
  • Compatible With125 to 535 µm OD tubing
  • Length (InchShort)1 19/32
  • Length (mm)40.6
  • DescriptionMicroTight® Tubing Connector Kit, PEEK; 1/EA
  • Warranty1 year
Reviews
Q&A