Yamato DKN-812 Programmable Mechanical Convection Oven, 10.7 Cu Ft, 220 VAC

Representative image only.

Yamato DKN-812 Programmable Mechanical Convection Oven, 10.7 Cu Ft, 220 VAC

Yamato | Mfr: DKN-812C| Item: 3395907

Self-diagnostic function alerts you to sensor or heater malfunctions

$13,543.40CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$13,543.40CAD / Each

Buy It Together

Current Item

Yamato DKN-812 Programmable Mechanical Convection Oven, 10.7 Cu Ft, 220 VAC
Yamato DKN-812 Programmable Mechanical Convection Oven, 10.7 Cu Ft, 220 VAC
3395907

$13,543.40CAD / Each
+ + =
Total Price 17388.95 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Excellent temperature accuracy
  • PID temperature controller provides easy program settings
  • Oven calibration functions are ideal for validation work
  • Simultaneously view set point and actual temperatures
  • Built-in exhaust ports help remove moisture
  • Keypad lock prevents accidental setting changes
  • Easy-to-clean stainless steel interior
  • Internal capacity of 10.7 cu ft
  • 1 year warranty

More About this Item

These programmable mechanical convection ovens provide excellent uniformity, autotune, calibration offset, and zero-span calibration. Easy operation features include quick auto-stop, auto-stop, auto-start, and programmed auto-start. Program up to 30 steps (a combination of set temperature and set time) for your operation. Self-diagnostic functions alert you both visually and audibly if sensor or heater malfunctions; heater circuit automatically turns off. Specially designed large push-button door handle ensures smooth, stress-free opening and closing of oven door. Add an external temperature probe using the 33 mm dia cable port.

1 Year Warranty
Specifications
  • Capacity (cu ft)10.7
  • Capacity (Liters)303
  • Min Temperature (° F)Ambient +50⁰ F
  • Max Temperature (° F)500
  • Min Temperature (° C)Ambient +10⁰ C
  • Max Temperature (° C)260
  • Temperature Uniformity±2.5⁰C at 210⁰C
  • Resolution1⁰ C
  • Chamber Width (in)23 1/2
  • Chamber Height (in)39 1/2
  • Chamber Depth (in)20
  • Chamber Width (cm)60
  • Chamber Height (cm)100
  • Chamber Depth (cm)51
  • Exterior Width (in)28
  • Exterior Height (in)64
  • Exterior Depth (in)25 1/2
  • Exterior Width (cm)71
  • Exterior Height (cm)162
  • Exterior Depth (cm)65
  • Rise Time60 mins
  • Temp DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions29
  • Control TypeMicroprocessor
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (watts)1000
  • ConstructionNSSC180 stainless steel interior and cold-rolled steel exterior
  • TimerYes
  • Timer Range1 minute to 99 hours, 59 minutes
  • DescriptionProgrammable Mechanical Convection Oven, 10.7 Cu Ft, 220 VAC
  • Warranty1 Year
Reviews
Q&A