Yamato DX-302 High-Temperature Gravity Convection Oven, 0.9 Cu Ft, 115 VAC

Representative image only.

Yamato DX-302 High-Temperature Gravity Convection Oven, 0.9 Cu Ft, 115 VAC

Yamato | Mfr: DX-302C| Item: 3395900

Fast drying times — dual exhaust ports move air efficiently

$2,921.73CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,921.73CAD / Each

Buy It Together

Current Item

Yamato DX-302 High-Temperature Gravity Convection Oven, 0.9 Cu Ft, 115 VAC
Yamato DX-302 High-Temperature Gravity Convection Oven, 0.9 Cu Ft, 115 VAC
3395900

$2,921.73CAD / Each
+ + + + + =
Total Price 25237.71 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

two stainless steel shelves and a 6-ft cord with plug.

Key Features

  • Feature calibration functions perfect for validation work
  • 1 year warranty

More About this Item

Set temperatures easily and accurately with the push-button digital controller. LED display shows set temperature, actual temperature, and overtemperature set point. Self-diagnostic microprocessor PID monitors temperature and visually and audibly alerts you to sensor or heater malfunction.

High-temperature Ovens reach temperatures up to 300°C and feature two 1" (2.5 cm) exhaust ports for fast drying times, high airflow, and good temperature uniformity.

1 Year Warranty
Specifications
  • Capacity (cu ft)0.9
  • Capacity (Liters)25.479
  • Min Temperature (° F)Ambient +18
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)300
  • Temperature Uniformity±10°C at 280°C
  • Resolution1⁰ C
  • Chamber Width (in)11 3/4
  • Chamber Height (in)11 3/4
  • Chamber Depth (in)12 1/4
  • Chamber Width (cm)29.845
  • Chamber Height (cm)29.845
  • Chamber Depth (cm)31.115
  • Exterior Width (in)15 3/4
  • Exterior Height (in)24 3/4
  • Exterior Depth (in)17 1/4
  • Exterior Width (cm)4.5
  • Exterior Height (cm)62.865
  • Exterior Depth (cm)43.815
  • Rise Time45 mins
  • Temp DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions6
  • Control TypeMicroprocessor
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1000
  • Construction304 Stainless steel interior and cold-rolled steel melamine resin exterior
  • TimerYes
  • Timer Range1 min to 99 hrs, 59 min
  • DescriptionHigh-Temperature Gravity Convection Oven, 0.9 Cu Ft, 115 VAC
  • Warranty1 Year
Reviews
Q&A