TSI 5825 DP-Calc Micromanometer, Model

Representative image only.

TSI 5825 DP-Calc Micromanometer, Model

TSI | Mfr: 5825| Item: 1050877

Simple-to-operate, handheld digital micromanometer

$1,966.98CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,966.98CAD / Each

Buy It Together

Current Item

TSI 5825 DP-Calc Micromanometer, Model
TSI 5825 DP-Calc Micromanometer, Model
1050877

$1,966.98CAD / Each
+
TSI Alnor 634634000 12" Pitot Static Tube
1030241

$319.73CAD / Each
+ =
Total Price 2551.55 ADD 3 ITEMS TO CART
Product Description

Includes

Hard carrying case, manual, calibration certificate supplied by the manufacturer, and 4 AA batteries.

Key Features

  • Measure differential and static pressure from –15 to 15 in. H2O (–3735 to 3735 Pa)
  • Model 10508-77 also includes USB cable, and software.

More About this Item

The DP-CALC™ micromanometers allow you to easily make fast, accurate differential and static pressure measurements. These robust instruments can also calculate and display velocity when using an optional pitot tube.

Advanced model 10508-77 also features adjustable time constant, calculated flow, programmable K-factors, datalog up to 12,700 sample points with time and date stamp, and calculate statistical data.

Conformite EuropeenneTwo year warranty
Specifications
  • Max Air Velocity (ft/min)15500
  • Min Air Velocity (ft/min)250
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±1.5% at 2,000 ft/min (10.16 m/s)
  • Barometric Pressure Resolution0.001" H₂O, 0.01 mmHg, 0.1 Pa
  • Barometric Pressure Accuracy±1% of reading ±0.005" H₂O
  • Data LoggingYes
  • Data Storage (samples)12,700 samples and 100 test IDs
  • Logging Intervals1 second to 1 hour
  • Width (in)3 3/8
  • Height (in)2
  • Length (in)7
  • Battery4 AA (included)
  • DescriptionDP-Calc Micromanometer, Model
Reviews
Q&A