TSI 5815 DP-Calc Micromanometer

Representative image only.

TSI 5815 DP-Calc Micromanometer

TSI | Mfr: 5815| Item: 0594929

Simple-to-operate, handheld digital micromanometer

$1,298.06CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,298.06CAD / Each

Buy It Together

Current Item

TSI 5815 DP-Calc Micromanometer
TSI 5815 DP-Calc Micromanometer
0594929

$1,298.06CAD / Each
+
TSI Alnor 634634000 12" Pitot Static Tube
1030241

$319.73CAD / Each
+ =
Total Price 1882.63 ADD 3 ITEMS TO CART
Product Description

Includes

Hard carrying case, manual, calibration certificate supplied by the manufacturer, and 4 AA batteries.

Key Features

  • Measure differential and static pressure from –15 to 15 in. H2O (–3735 to 3735 Pa)
  • 1 year warranty

More About this Item

The DP-CALC™ micromanometers allow you to easily make fast, accurate differential and static pressure measurements. These robust instruments can also calculate and display velocity when using an optional pitot tube.

1 Year WarrantyConformite Europeenne
Specifications
  • Max Air Velocity (ft/min)15500
  • Min Air Velocity (ft/min)250
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±1.5% at 2,000 ft/min (10.16 m/s)
  • Barometric Pressure Resolution0.001" H₂O, 0.01 mmHg, 0.1 Pa
  • Barometric Pressure Accuracy±1% of reading ± (0.005" H₂O, 0.01 mm Hg, 1 Pa)
  • Data LoggingYes
  • Data Storage (samples)12,700 samples and 100 test IDs
  • Logging Intervals1 second to 1 hour
  • Width (in)3 3/8
  • Height (in)2
  • Length (in)7
  • DescriptionDP-Calc Micromanometer
  • Warranty1 year
Reviews
Q&A