Traceable Extra-Long Probe Digital Thermometer

Representative image only.

Traceable Extra-Long Probe Digital Thermometer

Traceable | Mfr: 6406TR| Item: 3780387

Extra-long 20" probe is ideal for deep vessels

$340.72CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$340.72CAD / Each

Buy It Together

Current Item

Product Description

Includes

Traceable® Certificate, stainless steel probe, stainless steel spring-loaded clamp, shaft collar, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Waterproof to a depth of 10 feet (meter/probe/cable)
  • Extra-large 1-2/3" LCD can be read from up to 70 feet away!
  • Stainless steel spring holder for ease in placing probe anywhere
  • 1 year warranty

More About this Item

Designed for use in vats, pails, and drums, the thermometer comes with a 20" long probe with a spring-loaded clamp for easy mounting and a 10-ft (3 m) long cable. The waterproof probe and cable along with an IP67-rated waterproof housing ensure reliable performance even in challenging environments. The extra-large LCD allows you to view readings from up to 70 feet away.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Accuracy±1.0°
  • Resolution0.1°
  • IP RatingIP67
  • Display Type1.7" Display
  • Height (in)3 5/16
  • Width (in)4 3/4
  • Depth (in)1 1/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.2
  • Probe Length (in)20
  • Cable Length (in)120
  • Battery4 AAA (included)
  • Probe TypeStainless Steel
  • DescriptionDigital Thermometer; Extra-Long Stainless Steel Probe
  • Warranty1 year
Reviews
Q&A