Traceable Alarm Thermometer/Timer with Stainless Steel Probe

Representative image only.

Traceable Alarm Thermometer/Timer with Stainless Steel Probe

Traceable | Mfr: 4147TR| Item: 9876725

Simultaneously view time remaining to zero, probe temperature, and temperature alarm setting

$71.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$71.61CAD / Each

Buy It Together

Current Item

Traceable Alarm Thermometer/Timer with Stainless Steel Probe
Traceable Alarm Thermometer/Timer with Stainless Steel Probe
9876725

$71.61CAD / Each
+
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+
Traceable Thermistor Mini Thermometer
0840260

$75.00CAD / Each
+
Traceable Three Channel Alarm Timer
9441110

$106.82CAD / Each
=
Total Price 344.63 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, probe, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Unique adjustable display and large digits allow for easy viewing
  • Two distinctive alarms signal time and temperature
  • Features a stainless steel probe with silicone-coated cable
  • Cable withstands up to 260 °C (500 °F)
  • 1 year warranty

More About this Item

Measure temperatures of air/gas, liquids, or semisolids with this thermometer/timer featuring audible alarms. Set temperature alarm in 1° increment. A 5-minute alarm sounds continuously when temperature rises above alarm set point. Alarm continues for 5 seconds every minute until switched off or temperature falls below set point. Timer counts down from 24 hours and may be set in 1-minute increment. When time runs out, an alarm sounds for a minute, "Time’s Up" flashes, and timer begins counting up. Simply press the START/STOP button to silence the alarm and return the display to its previously programmed setting.

Fold-back display panel and magnets on back allow vertical mounting. Thermometer/timer comes with a detachable, curved stainless steel probe that measures 8-1/2"L x 1/4" dia. A 42"L metal cable can be placed in an oven or incubator. Do not immerse cable in liquid.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Number Of Probe Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)392
  • Min Temperature (° C)0
  • Max Temperature (° C)200
  • Accuracy±3.6°F (±2°C)
  • Resolution
  • AlarmTemperature and time
  • Mounting TypeMagnets on the back
  • Display Type2" x 1-1/2" (5.1 x 3.8) LCD, 5/8"H
  • Height (in)3
  • Width (in)2 3/4
  • Depth (in)1/2
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.16
  • Probe Length (in)8 1/2
  • Cable Length (in)42
  • Battery1 AAA (included)
  • DescriptionAlarm Thermometer/Timer with Stainless Steel Probe and Silicone-Coated Cable
  • Warranty1 year
Reviews
Q&A